Spesifikasi
| Applicable Phase Wiring Methods (VAC) | Single-phase, 2-wire: 100 to 277 Single-phase, 3-wire: 100 to 240 (L-N) or 200 to 480 (L-L) Three-phase, 3-wire: 173 to 480 (L-L) Three-phase, 4-wire: 100 to 277 (L-N) or 173 to 480 (L-L) |
|---|---|
| Dimensions (HxWxD) (mm) | 90x90x65 |
| Communications | RS-485 communications, pulse output |
| Applicable Phase Wiring Methods | Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire |
| Number of Measured Circuits | Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit |
| Allowable Supply Voltage Range (%) | 85 to 115 of rated power supply voltage |
| Ambient Operating Humidity (%) | 25 to 85 |
| Ambient Operating Temperature (°C) | -25 to 55 (with no condensation or icing) |
| Connectable CTs (A) | General-purpose CT with a rated secondary current of 1 or 5 |
| Indications and Operation Method | LED/LCD indications and operation buttons |
| Installation Environment | Overvoltage category II, measurement category II, pollution degree 2 |
| Maximum CT Secondary Current (A) | 6 |
| Operating Altitude (m) | 2000 (max.) |
| Power Consumption (V/A) | 7 (max.) |
| Power Supply Voltage (V) | Shared with measurement voltage AC100~277(LN), AC173~480(LL) |
| Rated Input Frequency (Hz) | 50/60 |
| Shock Resistance (m/s²) | 150, 3 times each in 6 directions (up/down, left/right, forward/ backward) |
| Storage Humidity (%) | 25 to 85 |
| Storage Temperature (°C) | -25 to 85 (with no condensation or icing) |
| Vibration Resistance | Single amplitude: 0.1 mm, Acceleration: 15 m/s2, Frequency: 10 to 150 Hz, 10 sweeps for 8 min each along three axes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The New KM-N2 and KM-N3 Power MonitorsEnergy management starts by continuously monitoring power.
The KN-N2 enable all types of power measurement with easy installation and easy system construction.
You can mount them on or in control panels and distribution boards and take advantage of their compatibility with power supplies around the world.
- Many Host Communications Methods
- Multi-address System
- Push-In Plus Terminal Block
The structure of Push-In Plus terminal blocks helps reduce wiring mistakes with easy-to-insert terminals that hold wires firmly
(RS-485 communications and pulse output terminals).
- Efficient Initial Setting Tool
- Wiring Error Detection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
