ViewSonic Monitor Gaming Nano IPS (Layar Display)

Sebelum PPN:
Rp8.599.900
Spesifikasi
Display Size (inch)27
Viewable Area (inch)27
PanelIPS
Resolution2560x1440
Refresh Rate (Hz)165
Backlight Life (hour)30000
Brightness (cd/m²)350 (Typical)
Color GamutDCI-P3: 98% size (Typ); NTSC: 94% size (Typ)
Colors16.7million
Dimensions (WxHxD) (mm)Physical : 614x458.7-571.6x265; Physical Without Stand : 614x370x68
Light SourceLED
PC Operating SystemWindows 10 certified; macOS tested
Pixel Size (mm)0.233(H)x0.233(V)
Port HDMI, DP
Power Consumption (W)65
Response Time (ms)1
Surface TreatmentAnti-Glare, Hard Coating (3H)
Tilt (°)Forward : -5/Back : 20
Viewing Angle (°)178 horizontal, 178 vertical
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your monitor should be as inspiring as your adventures. It should give you the best experience possible, without dominating your desktop. From a blazing fast 1ms (GtG) response time to vibrant IPS Nano Colour technology, the ELITE XG270QG brings that level of excitement to reality. By uniting the core principles of our engineering philosophy, gamer-driven innovation and minimalist design, the ELITE XG270QG is equipped to be your next gaming monitor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait