ViewSonic Monitor Curved Gaming (Layar Display)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Display Size (inch)27
Viewable Area (inch)27
PanelVA
Resolution1920x1080
Refresh Rate (Hz)240
Backlight Life (hour)30000
Brightness (cd/m²)250 (Typical)
Color GamutNTSC: 72% size (Typ); sRGB: 102% size (Typ)
Colors16.7million
Dimensions (WxHxD) (mm)Physical : 611x475x225; Physical Without Stand : 611x363x75
Light SourceLED
PC Operating SystemWindows 11 certified; macOS tested
Pixel Size (mm)0.311(H)x0.311(V)
Port HDMI x2, DP
Power Consumption (W)35
Response Time (ms)1
Surface TreatmentAnti-Glare, Hard Coating (3H)
Tilt (°)Forward : -5/Back : 20
Viewing Angle (°)178 horizontal, 178 vertical
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get ready to game on the VX2719-PC-MHD 27inch Full HD display. Take your experience further with the immersive 1500R curve, which puts your gameplay in focus. The ultra-responsive 240Hz display provides pro level refresh rates so you can stay ahead of the competition ad enjoy ultra-smooth gaming no matter how intense the action gets. A clean design, with 3-side borderless display and sleek dimensions create a product that delivers all you need. Adaptive Sync virtually eliminates screen tearing and stuttering for a fluid gaming experience. And the 1ms MPRT response time enables you to react in-game with complete precision. VX2719-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.

Ulasan Produk

Tidak ada ulasan