Beli modem usb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Mulai

    Rp239.900

    monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Deskripsi:
    Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.
    atribut:
    • Supported OS: Windows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
    • Interface: USB Specification Ver.2.0 compliant
    • Power Supply: Bus power (up to 20 mA)
    • Connector Shape: USB (A) male-D-sub 9pin male
    • Compatible Models: PC with Windows (DOS/V), NEC PC98-NX series
    • Data Transfer Rate: The data transfer speed is dependent on the personal computer and equipment
    • Data Transfer Speed: Data transfer speed depends on PC and device
    • Product Type: converter
    • Specification: Recognition form: Recognized as COM port
  2. Huawei Modem Wifi 4G
    Mulai

    Rp669.900

    Huawei Modem Wifi 4G
    atribut:
    • Huawei Type: LTE Mobile Wifi E5576-606
    • Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
    • Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
    • Battery Capacity (mAh): 1500
    • Application: Hi Link Smart App
    • Supported OS: Supporting Windows, MAC, Android, IOS
    • Wi-Fi Range (m): 10
    • Wireless Standard (b/g/n): 802.11
  3. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp289.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  4. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  5. Robot Power Bank
    Mulai

    Rp109.900

  6. Canon Printer Wireless Portable Pixma with Battery
    Mulai

    Rp6.899.900

    Canon Printer Wireless Portable Pixma with Battery
    Deskripsi:
    Printer portabel nirkabel unggulan yang memadukan kecepatan dan performa. Layar OLED intuitif 1,44” menampilkan petunjuk yang jelas untuk koneksi dan pengoperasian secara nirkabel, serta dapat mencetak secara langsung dari smartphone dan menyimpan formulir khusus pada printer, membuatnya sebagai perangkat portabel unggulan yang dahsyat daya kerjanya bagi para profesional yang sedang melakukan perjalanan. Cetak. Kecepatan cetak standar ISO (A4) 9.0 ipm hitam / 5.5 ipm warna. Hi-speed USB Type C 2.0, Wireless, Wireless PictBridge, Mopria, AirPrint, Direct Wireless. Volume cetak bulanan yang direkomendasikan: 10 - 50 halaman.
    atribut:
    • Color: Black
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
    • Weight (kg): 2.3
    • Use: Print (Cetak)
    • Numbers of Nozzle: 1856
    • Dimensions (mm): 322x210x66
    • Display: Hi-Speed USB
    • Ink Cartridge: PGI-35, CLI-36
    • Operating Temperature (°C): 5-35
    • Print Speed A4 (Monchrome): 9
  7. ABC (Battery) Baterai Biru
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    ABC (Battery) Baterai Biru
    atribut:
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
Daftar Harga modem usb Terbaru March 2026
monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)Rp239.900
Huawei Modem Wifi 4GRp669.900
tp-link Portable 3G 4G Wireless N RouterRp289.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
Robot Power BankRp109.900
Canon Printer Wireless Portable Pixma with BatteryRp6.899.900
ABC (Battery) Baterai BiruRp8.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)