Beli mesin sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Thermocouple 2 Channel (Pendeteksi Suhu)atribut:
- Dimensions (mm): 66x31x159
- Power: 3*1.5 V baterai AA (not included)
- Smart Sensor Thermocouple 4 Channel (Pendeteksi Suhu)atribut:
- Dimensions (mm): 66x31x159
- Resolution: 0.1°C/°F <1000°; 1°C/°F 1000°
- Power: 3*1.5V AA battery (not included)
- Measurement Range (°C): -200 to 1372
- Smart Sensor Infrared ThermometerDeskripsi:Desain paling dasar terdiri dari lensa untuk memfokuskan energi inframerah (IR) ke detektor, yang mengubah energi menjadi sinyal listrik yang dapat ditampilkan dalam satuan suhu setelah dikompensasikan untuk variasi suhu sekitar. Termometer Inframerah memungkinkan pengguna mengukur suhu dalam aplikasi di mana sensor konvensional tidak dapat digunakan. Secara khusus, dalam kasus yang berhubungan dengan benda bergerak (yaitu, roller, mesin bergerak, atau ban berjalan), atau di mana pengukuran tanpa kontak diperlukan karena kontaminasi atau alasan berbahaya (seperti tegangan tinggi), di mana jarak terlalu jauh, atau di mana suhu yang akan diukur terlalu tinggi untuk termokopel atau sensor kontak lainnya.Infrared Thermometer dari pabrikan Smart SensorMendapatkan sertifikat kalibrasiMengukur -50 sampai +900 Celsius
- Smart Sensor SalinometerDeskripsi:The portable salinity meter produced by our company has high accuracy, stable work, reliable and easy to carry. The appearance design is novel and beautiful, and the product design is more professional. It can measure the pH value of the solution and display the temperature of the measured liquid. Salinity meters are widely used in industries, laboratories, agriculture, medicine, breeding, scientific research and environmental protection.atribut:
- Resolution: 1ppm / 0.01ppt / 0.1ppt
- Temperature Range of Tested Solution (°C): 0-100
- Temperature Accuracy (°C): ±1
- Working Temperature (°C): 0 to 40
- TEMPILSTIK Temperature Indicator StickDeskripsi:Fast, Accurate surface temperatur indicator.
- HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- Makita Angle Grinder AccessoriesDeskripsi:These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.atribut:
- Number of Pieces: 1
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Smart Sensor ThermocoupleDeskripsi:Pengukur temperatur menggunakan metode thermocouple yang bisa digunakan di larutan, tempat yang agak sulit terjangkau, dll. Alat bersifat portable sehingga mudah dibawa berpergian dan tes di berbagai tempat.atribut:
- Accuracy (%): ±2 (>100°C)
- Accuracy (°C): ±1.5 (0-100°C)
- Battery Type Usage: 3xAAA
- Dimensions (mm): 130x48x25
- Resolution (°C): 0.1
- Temperature Range (°C): -200 to 700
- CONSTANT Thermometer with Dual Input Thermocouple Type Katribut:
- Basic Accuracy: ±(0.15% rdg + 1.8°F (1°C)
- Temperature Resolution: 0.1°C (0.1°F)
- Temperature Range: -200°C to 1372°C
- Resolution: 0.1°
- Power: 9V Battery
- Standard Accesories: 2 Bead Wire Thermocouples (K-Type), Battery, case, Instruction Manual, Warranty Card
- Size (HxWxD) (mm): 149x55x33
- HONEYWELL Co Gas DetectorDeskripsi:APPLICATIONGD250W4NB is IAQ(Indoor Air Quality) sensor, which is designed to detect carbon monoxide gas in the air. This model has high accuracy at low concentration, so it is optimum for parking lot, tunnel and under ground places. Also, the advantage of this model is compact size and easy installation.atribut:
- Accuracy: +/-5% FS for 0-100ppm; +/- 10% FS for 100-250ppm
- Coverage Area (m²): 465 (recommended)
- Detection Range (ppm): 0-250
- Dimensions (mm): 70x122x32
- Gas Detected: Carbon monoxide (CO)
- Operating Humidity (%RH): 10 to 95 (no condensing)
- Operating Temperature (°C): 0 to 50
- Output Signal: 2 to 10Vdc (default) or 4 to 20mA (selectable by jumper)
- Power Supply: 24Vac 50/60Hz, 24Vdc, +/- 20%
- Protection Class: IP30
- Response Time (minute): Within 5
- Sensor Type: Semiconductor
- Storage Humidity (%RH): 10 to 95 (no condensing)
- Storage Temperature (°C): -20 to 60
- Warming Up Time (hour): Min. 2
- Wiring: 3 or 4 wire compatible
- monotaro Thermocouple T Type (Pendeteksi Suhu)Deskripsi:This is a PVC coated T thermocouple. It can be used as a thermocouple by forming a hot junction at the tip.Thermocoupleatribut:
- Coating Material: PVC
- Color: Brown
- Logarithm (P): Single element
- Material: (+/- legs) copper, constantan
- Operating Temperature Range (°C): -200-300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: T thermocouple
- Bagus Jumbo Kamper RefillDeskripsi:Bagus Kamper merupakan kamper berkualitas tinggi, yang efektif melindungi pakaian dan barang-barang dari ngengat dan jamur.Bagus Refill 80 gr Merupakan produk isi ulang dari Bagus With Case 80 gr Dipakai dengan cara digantung di:- Lemari Pakaian - Toilet- Rak Sepatu - Gudang; penyimpanan barangatribut:
- Shelf Life (month): 24
- Size (g): 80
- Smart Sensor Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Pengukur Ketebalan Lapisan Film Smart Sensor AS931 dengan Sertifikat Kalibrasi.atribut:
- Measuring Principle: Magnetic Induction
- Accuracy: ±(3%±1μm)
- Data Storage: 15 groups
- Measuring Range (µm): 0-1800
- Resolution (µm): 0.1 / 1
- AND Sensor K type (Pendeteksi Suhu)atribut:
- Cable Approximately (mm): 1.8xL1000
- Cable Length (m): About 1
- Heat Resistance Temperature (°C): 200
- Included Accessories: Instruction manual
- Main application: For measuring temperature in small areas
- Structure: Exposed contact type
- Suitable Model: AD-5601A, AD-5602A, AD-5605H
- Temperature Measurement Range (°C): -50 to 200
- Temperature Sensor: K type thermocouple
- Temperature Sensor Dimension (mm): Contact part about 1
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Smart Sensor Monitor Gas Multi-Jenis (Detektor Gas Campuran)Deskripsi:Smart Sensor AS8900 merupakan alat pendeteksi gas yang dapat mendeteksi 4 macam gas seperti, Oksigen (O2). Karbon Monoksida (CO), Hidrogen Sulfida (H2S), dan Gas mudah meledak (LEL). Alat ini didukung dengan resolusi 0.1% / 1mo/mol(ppm) / 1% dan measuring principle electrochemical principle.Mendeteksi:1. Oksigen (O2)2. Karbon Monoksida (CO)3. Hidrogen Sulfida (H2S)4. Gas mudah meledak (LEL)
- Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- MSA Altair 4Xatribut:
- Audible Alarm (dB): >95 at 1 ft
- Dimensions (mm): 4.4x3.0x1.31
- Drop Test: 20ft
- Extended Temperature Range (°C): -20 to +50
- Housing: Rugged rubberized armor
- Operating Temperature Range (°C): -10 to +40
- Humidity (%RH): 15-90 non-condensing
- Ingress Protection: IP67
- Runtime (hour): 24 @room temperature
- Temperature Range (°C): Short Period (15minutes) -40 to +60
Daftar Harga mesin sensor Terbaru October 2026
| Smart Sensor Thermocouple 2 Channel (Pendeteksi Suhu) | Rp1.199.900 |
| Smart Sensor Thermocouple 4 Channel (Pendeteksi Suhu) | Rp1.299.900 |
| Smart Sensor Infrared Thermometer | Rp449.900 |
| Smart Sensor Salinometer | Rp899.900 |
| TEMPILSTIK Temperature Indicator Stick | Rp239.900 |
| HACH Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp279.999.900 |
| VULCAN Thermocouple Wire & Cable | Rp1.399.900 |
| Makita Angle Grinder Accessories | Rp439.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| Smart Sensor Thermocouple | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7eP107510266-1.jpg)
/7wP107510284-1.jpg)



/mmP109131814-1.jpg)


/5qP103846206-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Co%20Gas%20Detector/qnP111637959-1.jpg)
/qtP111050965-1.jpg)

/rfP107509987-1.jpg)
/0nP111435023-1.jpg)
%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/3fP107510123-1.jpg)
/e9P106086513-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/MSA%20Altair%204X/P102275890-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)