Beli mesin press hpl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- JIULONG Bar Bending MachineDeskripsi:Mesin bending bar baja seri tipe GW40 rangkaian produk ini memiliki desain dan struktur yang wajar Pengoperasian yang sederhana, aman, dan kinerja yang andal.Dapat membengkok besi berbagai bentuk dan variasi.atribut:
- Motor Power (kW): 3
- Motor Speed (rpm): 1440
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- TOSITA Mesin Press BatakoDeskripsi:Tidak termasuk mesin diesel 8 PK / Dinamo 3HP 2P (3Phase)atau 1.5 HP 2P (1 Phase)Catatan :- Ukuran BISA DISESUAIKAN sesuai kebutuhan customer- SEMUA UKURAN bisa dibuat lubang tergantung permintaan- Semua ukuran KELUAR 2 (2 Mall) kecuali ukuran panjang 25cm, lebar 8cm- Untuk Pres Batako buntu, kanan-kirinya bisa setengah lingkaran atau segitiga
- ALDO Electric Hydraulic Pressatribut:
- Capacity (t): 10
- Nominal Pressure (KN): 100
- Working Pressure of Liquid (MPa): 0-12
- Workbench Size (mm): 500-400
- Slider Stroke (mm): 0-300
- Decline Speed (mm/s): 18
- Maximum Opening (mm): 450
- Motor Power (kW): 1.5
- Oil Pump Displacement (ml/r): 6
- Phase: 3
- Rising Speed (mm/s): 28
- Shape Size (mm): 1000x800x1500
- Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 VersionDeskripsi:Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.atribut:
- Base Size (WxD) (mm): 750x700
- Capacity (t): 30
- Min/Max Height of Ram to Table (mm): 140 to 980
- Ram Stroke (mm): 165
- Table Aperture (mm): 170
- Work Bed Adjustable Height (mm): 8x140
- Additional Features: Heavy Duty Steel Frame
- Overall Height (mm): 1835
- Overall Width (mm): 770
- Product Type: Bench Press
- Weight Each (Kg): 105
- Working Table Width (mm): 530
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 31160000
- Senator Workshop Drill Press Vice (Catok Mesin Bor)Deskripsi:SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
- TEKIRO Tap Handle (Gagang Tap)atribut:
- Size: M5-M20
- MONARCH DC Hydraulic Power UnitDeskripsi:Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.atribut:
- UNSPSC: 39121004
- Frame Design - Hydraulic Power Units: Compact
- Horsepower (HP): 2.1
- Maximum Pressure (psi): 3000
- Mounting Orientation - Power Units: Horizontal or Vertical
- Power Source - Power Units: DC Power
- Voltage (V): 12 DC
- TEKIRO Heavy Duty Welding Regulator (Regulator Las)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- BOSCH Bench Grinder (Mesin Gerinda Duduk)atribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
Daftar Harga mesin press hpl Terbaru October 2026
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| JIULONG Bar Bending Machine | Rp10.999.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp24.999.900 |
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp61.999.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.299.900 |
| TOSITA Mesin Press Batako | Rp14.999.900 |
| ALDO Electric Hydraulic Press | Rp86.999.900 |
| Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version | Rp28.999.900 |
| American Tool Hydraulic Shop Press | Rp8.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c0P105678432-3.jpg)


/81P102145289-4.jpg)
/P101536330-1.jpg)





/dbP111319479-1.jpg)
/1eP104802050-4.jpg)
/3gP101000124-5.jpg)
/ozP111254899-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Las)/7dP105678265-4.jpg)
/kiP103587738-1.jpg)
/2qP105678098-3.jpg)
/P103083621-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)