MONARCH DC Hydraulic Power Unit

Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
UNSPSC39121004
Frame Design - Hydraulic Power UnitsCompact
Horsepower (HP)2.1
Maximum Pressure (psi)3000
Mounting Orientation - Power UnitsHorizontal or Vertical
Power Source - Power UnitsDC Power
Voltage (V)12 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.
Feature
Hydraulic Power Unit Circuit Design Single Acting Power Source - Power Units DC Power 2.1 hp HP 12V DC Full Load Amps 275 Pump Stage 1 Max Pressure 3 000 psi Nominal Flow 2.5 gpm Reservoir Capacity 1 gal Overall Length 18 3/8 in Overall Width 6 11/16 in Overall Height 7 15/32 in

Ulasan Produk

Tidak ada ulasan