Beli mesin press hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  3. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  4. Daikin Piston Pump (Pompa Piston)
    Mulai

    Rp11.999.900

    Daikin Piston Pump (Pompa Piston)
    Deskripsi:
    -Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
  5. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  6. Wipro Hydraulic Press
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

  7. JTC Workshop Press
    Mulai

    Rp18.999.900

    JTC Workshop Press
    atribut:
    • Capacity: 20 Ton
  8. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp23.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  9. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  10. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp13.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  11. STANHAFT Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp119.999.900

  12. NAGASAKI Hydraulic Press
    Mulai

    Rp38.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  13. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp15.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  14. LANGRY Hammer Test
    Mulai

    Rp2.899.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  15. TEKIRO Coil Spring (Treker Per Mobil)
    Mulai

    Rp379.900

    TEKIRO Coil Spring (Treker Per Mobil)
    Deskripsi:
    untuk melepas atau memasang per shockbreaker ukuran 400mm, berdimensi 450mmx32mmx20mmFungsi : untuk melepas atau memasang per shockbreaker Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
    • Size (mm): 400
Daftar Harga mesin press hidrolik Terbaru March 2026
TEKIRO Mesin PressRp4.799.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp34.999.900
Melzer Hydraulic Shop PressRp3.999.900
KRISBOW Mesin Press Hidrolik Bench TypeRp5.699.900
Tenka Hydraulic Bottle Jack Press Economic (Dongkrak Botol)Rp7.399.900
Daikin Piston Pump (Pompa Piston)Rp11.999.900
American Tool Hydraulic Shop PressRp7.599.900
Wipro Hydraulic PressRp4.899.900
JTC Workshop PressRp18.999.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)