Beli mesin potong kayu duduk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WISON Mesin Bor Kayu (Mesin Bor Magnetik)atribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- NRT-PRO Wood Boring Machine Peer (Mesin Bor Duduk)atribut:
- Size (mm): 13
- Power (W): 750.0
- Voltage (V): 220
- Frequency (Hz): 50
- Blade Speed (rpm): 2800
- KRISBOW Mesin Bor Bobok Kayu Chiselatribut:
- Motor (V/Hz/W): 220/ 50/ 750
- Slot (mm): 46188
- Chuck Bore (mm): Ø16
- Drill Chuck Capacity (mm): 3-16
- Max. Mortising Depth (mm): 76
- Chisel to Table (mm): 210
- Dimensions (mm): 400x460x1450
- Spindle Speed (rpm): 1400
- Table Size (mm): 400x150
- ALDO Mesin Bor Bobok KayuDeskripsi:Electro motor menggunakan kawat tembagatidak mudah panas dalam pemakaianatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Table Size (mm): 210x160
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- Mesin HL Mesin Bobok Kayuatribut:
- Chuck size (mm): 13
- Rated Speed (rpm): 2800
- Square-Shape Bit Size (inch): 3/8
- Working Table Size (mm): 220x160
- Max. Mortizing Width (mm): 70
- Power (W): 750
- Frequency (Hz): 50
- Rated Voltage (V): 220
- RYU Miter Saw Sliding (Mesin Gergaji Bundar)atribut:
- Size (inch): 7
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- DAKE CORPORATION Mesin Gergaji Pita Pemotong Logam Horizontal Semi-OtomatisDeskripsi:Mitering semi-automatic horizontal band saws have a head that pivots to make straight or angled cuts in metal, pipe, channel, and conduit. Semi-automatic band saws are programmed by the operator to make the cut after the operator places and clamps the workpiece in place.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Semi-Automatic
- Band Saw Type: Horizontal
- Blade Thickness (inch): 0.035
- Blade Wheels Diameter (inch): 12
- Frequency (Hz): 60
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 45° Right
- Number of Speed Settings: 4
- Overall Depth (inch): 56
- Overall Width (inch): 21
- Phase: 1
- Voltage (V): 110 (AC); 120 (AC)
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- BULTRAX Wood Mortising Drill Machine (Mesin Bor Bobok Kayu)atribut:
- Power (W): 750
- Capacity (mm): 16
- Blade Size (inch): 3/8
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- FUJIYAMA Mesin Serut Kayu Poweratribut:
- Shiplapping (mm): 20
- Wipro Lathe Machine (Mesin Bubut)atribut:
- Tailstock Taper: MT2
Daftar Harga mesin potong kayu duduk Terbaru October 2026
| WISON Mesin Bor Kayu (Mesin Bor Magnetik) | Rp5.299.900 |
| NRT-PRO Wood Boring Machine Peer (Mesin Bor Duduk) | Rp3.499.900 |
| KRISBOW Mesin Bor Bobok Kayu Chisel | Rp21.999.900 |
| ALDO Mesin Bor Bobok Kayu | Rp4.699.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| METABO Mitre Saw | Rp5.699.900 |
| Wipro Mesin Spindle | Rp10.999.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| BOSCH Planer (Mesin Serut Kayu) | Rp1.399.900 |
| KRISBOW Mesin Gergaji Kayu | Rp679.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101005202-1.jpg)
/m0P104720792-1.jpg)





/P101000154-1.jpg)
/P101518398-1.jpg)


/ciP105678450-1.jpg)

/6pP102174241-2.jpg)

/P101518299-1.jpg)
/maP110444802-1.jpg)


/qaP108532946-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)