Beli mata bor hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)Deskripsi:High performance HSS bits with 135 deg split point
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Sherwood Straight Shank HSS S/S Jobber Drill (Mata Bor Lurus)Deskripsi:The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.atribut:
- Coolant Delivery: External
- Cutting Direction: Right Hand
- Drill Diameter Tolerance: h8
- ECLASS Code: 21010101
- Finish/Coating: Black Oxide
- Flute Construction: Ground Flute
- Flute Type: Spiral
- Helix Type: Normal Helix
- Individual or Set: Individual
- Material: High Speed Steel
- Number of Flutes: 2
- Point Angle (°): 118
- Point Type: Split Point
- Shank Diameter Tolerance: f11
- BOSCH Hexagonal Shank Multi Purpose Drill Bit (Mata Bor Heksagonal)atribut:
- Shank Diameter (mm): 6.35
- TEKIRO Hand Tap Set (Set Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- Sherwood Straight Shank Roll Forged Jobber Drill HSS (Mata Bor Lurus)Deskripsi:The HSS Roll Forged Jobber Drills are versatile tools ideal for precise drilling in wood, plastic, carbon, and plain steels, where advanced flute cutting is unnecessary. Manufactured from high-speed steel (HSS) with a roll-forged grain structure, they ensure exceptional strength, rigidity, and durability. The ground tips deliver efficient cutting performance, while the black oxide finish enhances resistance to wear and corrosion. Designed with a 118° point angle, these drills provide reliable and accurate results. Suitable for a variety of applications, they are a dependable choice for professionals and DIY users seeking quality and versatility in their drilling tasks.atribut:
- Coolant Delivery: External
- Cutting Direction: Right Hand
- ECLASS Code: 21010101
- Finish/Coating: Black Oxide
- Flute Construction: Roll Forged
- Flute Type: Spiral
- Helix Type: Normal Helix
- Individual or Set: Individual
- Material: High Speed Steel
- Number of Flutes: 2
- Point Angle (°): 118
- UNSPSC: 23241605
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- SanTools Mata Bor HSS Titaniumatribut:
- Material: Titanium
- BENZ WERKZ Straight Shank HSS Metal Drill Bits (Mata Bor Lurus)Deskripsi:Longer service life in metal and reinforcement. With stabilised head geometry and rounded cutting edges. Made with high standard and high quality material.
- Deli Set Mata Bor Lurus HSS (Drill Bit Set)Deskripsi:Set Include :Φ1/1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.5/7/7.5/8/8.5/9/9.5/10
- KUGEL Set Mata Bor HSS (Drill Bit Set)Deskripsi:Mata Bor Besi HSS set 13 pcsUkuran mata bor dalam kemasan: 1.5 /2 /2.5 /3 /3.2 /3.5 /4 /4.5 /4.8 /5 /5.5 /6 /6.5 mm (Stepping by 0.5mm + 3.2mm & 4.8mm)atribut:
- Case: Metal Box
- SOMTA Straight Shank Jobber Drill HSS TiN Coated (Mata Bor Lurus)Deskripsi:For precision drilling
- NACHI Straight Shank Twist Drill Parallel Shank (Mata Bor Lurus)Deskripsi:Cocok untuk mengebor beragam jenis besi seperti Carbon Steel, Alloy Steel, Cast Iron, dan Aluminium.Memiliki tingkat ketajaman dan kehandalan berkualitas tinggi pada saat digunakanTerbuat dari bahan High-Speed Steel (HSS)atribut:
- Diameter (mm): 3.0
- Flute Length (mm): 42
- Total Length (mm): 71
Daftar Harga mata bor hss Terbaru October 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| KUGEL Straight Shank Drill (Mata Bor Lurus) | Rp2.900 |
| CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus) | Rp74.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
| TORA Straight Shank Drill HSS TItanium (Mata Bor Lurus) | Rp1.900 |
| Sherwood Straight Shank HSS S/S Jobber Drill (Mata Bor Lurus) | Rp7.900 |
| BOSCH Hexagonal Shank Multi Purpose Drill Bit (Mata Bor Heksagonal) | Rp77.900 |
| TEKIRO Hand Tap Set (Set Mata Tap) | Rp28.900 |
| Sherwood Straight Shank Roll Forged Jobber Drill HSS (Mata Bor Lurus) | Rp2.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/e5P108344509-1.jpg)
/43P105671147-1.jpg)
/aiP103059378-5.jpg)
/27P101003079-4.jpg)
/ogP103631880-1.jpg)
/gzP114905611-1.jpg)
/kaP105268730-11.jpg)
/6dP105678229-11.jpg)
/j9P114905693-1.jpg)
/P103084161-1.jpg)
/q4P108419940-56.jpg)
/otP105457893-2.jpg)

/qeP111582950-1.jpg)
/6rP108598243-1.jpg)
/dgP108344484-1.jpg)
/rkP106803992-1.jpg)
/itP107622677-1.jpg)
/6vP103957247-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)