Sherwood Straight Shank Roll Forged Jobber Drill HSS (Mata Bor Lurus)

Sebelum PPN:
Rp2.900 - Rp77.900
Spesifikasi
Coolant DeliveryExternal
Cutting DirectionRight Hand
ECLASS Code21010101
Finish/CoatingBlack Oxide
Flute ConstructionRoll Forged
Flute TypeSpiral
Helix TypeNormal Helix
Individual or SetIndividual
MaterialHigh Speed Steel
Number of Flutes2
Point Angle (°)118
UNSPSC23241605

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HSS Roll Forged Jobber Drills are versatile tools ideal for precise drilling in wood, plastic, carbon, and plain steels, where advanced flute cutting is unnecessary. Manufactured from high-speed steel (HSS) with a roll-forged grain structure, they ensure exceptional strength, rigidity, and durability. The ground tips deliver efficient cutting performance, while the black oxide finish enhances resistance to wear and corrosion. Designed with a 118° point angle, these drills provide reliable and accurate results. Suitable for a variety of applications, they are a dependable choice for professionals and DIY users seeking quality and versatility in their drilling tasks.
Feature
Constructed from HSS for enhanced durability and stability
Roll-forged manufacturing provides an even and robust grain structure
Precision-ground tips deliver smooth and accurate cuts
Coated with black oxide to resist wear and reduce corrosion
Includes a 118° point angle for precise and consistent results
Ideal for drilling tasks on wood, plastics, carbon, and plain steels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait