LEGRIS Pipe Manifolds

Sebelum PPN:
Rp2.199.900 - Rp2.699.900
Spesifikasi
UNSPSC40142612
Flow DirectionInline
For Fluid TypeAir
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Manifold MaterialAluminium
Manifold Material FinishAnodized
Maximum Operating Pressure (psi)290
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)-4
Number of Inlets10
Number of Mounting Holes2
Outlet Connection GenderFemale
Outlet Connection TypeNPT
Overall Width (inch)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
Feature
Manifold Flow Direction Inline For Fluid Type Air Inlet Connection Gender Female Inlet Connection Size 3/8 in Inlet Connection Type NPT Manifold Material Aluminum Manifold Material Finish Anodized Manifold Material Grade Not Applicable Maximum Operating Pressure 290 psi Maximum Operating Temperature 176 Degrees F Minimum Operating Temperature -4 Degrees F Number of Inlets 10 Number of Mounting Holes 2 Number of Outlets 6 Outlet Connection Gender Female

Ulasan Produk

Tidak ada ulasan

Halaman Terkait