BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)

Sebelum PPN:
Rp5.799.900 - Rp9.999.900
Spesifikasi
UNSPSC23151820
Gauges High Side Red0 to 800
Gauges Low Side Blue (in Hg-psi)30 to 500
Hose Length (inch)60
MaterialAluminium
Product TypeMechanical Manifold Gauge Set
StandardsUL/SAE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
Feature
Mechanical Manifold Gauge Set Number of Valves 2 R-134A R-22 R-404A R-410A Number of Hoses 3 60 in 0 to 800 psi 30 in Hg to 500 psi +/-1.00 Percent 1/4 in Aluminum Black Chrome Hoses UL/SAE Includes Ball Valve Hoses

Ulasan Produk

Tidak ada ulasan