DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.799.900 - Rp3.499.900
Spesifikasi
UNSPSC41112403
Hose Length (inch)72
Product TypeMechanical Manifold Gauge Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
Feature
Mechanical Manifold Gauge Set Number of Valves 2 Number of Hoses 3 72 in 0 to 500 psi 30 in Hg to 350 psi Aluminum With 2 3/4 in Diameter High and Low Side Oil Filled Gauges Piston Style Valves Includes Blind Ports On Manifold For Hoses When Not In Use Hook SAE Approved Hoses Sight Glass

Ulasan Produk

Tidak ada ulasan