Dwyer Pressure Gauges Digital Differential (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp2.599.900 - Rp38.999.900
Spesifikasi
UNSPSC41112403

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Differential Pressure Switch 1.4-5.5 w.c Pressure Setpoint Type Adjustable Pressure Type Differential Mounting Orientation Vertical Maximum Pressure Setting 45 in wc Maximum Differential Pressure Setting 5.5 in wc Minimum Differential Pressure Setting 1.4 in wc Sample Line Connection Size 1/8 in Sample Line Connector Type NPT Electrical Rating 1/4 HP @ 250 VAC 15 A @ 125 V AC 250 V AC 480 V AC 60 Hz 60 Hz Resistive 1/8 HP @ 125 V AC Contact Form SPDT Number of Switches 1

Ulasan Produk

Tidak ada ulasan