Dwyer Pressure Gauge Differential (Manometer / Alat Ukur Tekanan)

Sebelum PPN:
Rp2.299.900 - Rp25.999.900
Spesifikasi
BrandDWYER
Hazardous Location RatingNot Rated
Housing MaterialDie Cast Aluminium
Includes Calibration CertificateNo
Mounting OrientationUpright Only
Mounting TypeFlush-Mount
Nominal Dial Size (inch)4
Process Connection GenderFemale
Process Connection TypeNPT
UNSPSC41112403

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.

Ulasan Produk

Tidak ada ulasan