ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Differential Pressure Gauge TypeDifferential Pressure Gauge
ItemDifferential Pressure Gauge
Basic Gauge Wetted PartsPTFE / Buna-N
Body MaterialGlass Filled Nylon
Diaphragm MaterialBuna-N
Differential Gauge Connection Size (inch)1/8
Differential Gauge Connection TypeFNPT
Differential Pressure Range Unitsin wc
Gauge Connection LocationBack and Side
Gauge Operating Temperature Range (°F)0 to 140
Piston MaterialPTFE
Rated Total Pressure (psi)35
Seal MaterialBuna-N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.

Ulasan Produk

Tidak ada ulasan