Beli level gauges di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Smart Probes HVAC/R Ultimate KitDeskripsi:Product no longer available. Are you familiar with the alternative?Why not enjoy the benefits that it has to offer: >> To the productProducts in settesto 115i - Clamp thermometer operated via smartphoneOrder-Nr. 0560 2115 02Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tabletFast identification of temperature changes by graphic progression displayProduct detailstesto 549i - High-pressure gauge operated via smartphoneOrder-Nr. 0560 2549 02Measurement of high and low pressureLow refrigerant loss - since no hoses are required for measurementsProduct detailstesto 605i - Thermohygrometer operated via smartphoneOrder-Nr. 0560 2605 02Measurement of air humidity and temperature in rooms and ductsAutomatic calculation of the dew point and wet bulb temperature via testo Smart AppProduct detailstesto 905 i - thermometer with smartphone operationOrder-Nr. 0560 1905Rapid detection of temperature change via graphical progress displayMeasuring range -50 to +150 °CProduct detailstesto 805 i - infrared thermometer with smartphone operationOrder-Nr. 0560 1805Non-contact infrared measurement of surface temperatureEasy selection of emission level via stored materials listProduct detailstesto 405 i - thermal anemometer with smartphone operationOrder-Nr. 0560 1405For measuring volume flow, air velocity and temperatureSimple configuration of the dimension and geometry of the duct cross-section for determining the volume flowProduct detailstesto 410 i - vane anemometer with smartphone operationOrder-Nr. 0560 1410Measurement of air velocity, volume flow and temperatureDisplay of the volume flow of multiple outlets in order to adjust systemsProduct detailstesto 510 i - differential pressure measuring instrument with smartphone operationOrder-Nr. 0560 1510Measurement of gas flow and static pressureMeasurement menu for pressure drop test including alertsProduct detailstesto HVAC softcase - storage case for testo Smart Probes measuring instrumentsOrder-Nr. 0516 0283Practical storage case for all Smart Probes: testo 115i (2x), testo 405i, testo 410i, testo 510i, testo 549 (2x), testo 605i (2x), testo 805i and testo 905iOutside: impact-resistant, flexible hard shell with zipProduct detailsProduct Includes: 2 x testo 115i clamp thermometers operated via smartphone, including batteries and calibration protocol (0560 2115 02)2 x testo 549i high-pressure gauges operated via smartphone, including batteries and calibration protocol (0560 2549 02)2 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 905i thermometer operated via smartphone, including batteries and calibration protocol (0560 1905)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo 405i thermal anemometer operated via smartphone, including batteries and calibration protocol (0560 1405)1 x testo 410i vane anemometer operated via smartphone, including batteries and calibration protocol (0560 1410)1 x testo 510i differential pressure measuring instrument operated via smartphone, including hose kit (Ø 4 mm and 5 mm) with adapter, batteries and calibration protocol (0560 1510)1 x testo HVAC softcase, including foam insert (0516 0283)atribut:
- Operating Temperature (°C): -20 to +50
- Radio Range: 100 m
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Battery Life: 150 h
- Battery Type: 3 AAA micro batteries
- Data transfer: Bluetooth
- Dimensions (WxDxH) (mm): 80x400x290
- Product Color : Black/Orange
- Product/Housing Material: Plastic
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Apollo Tube-Style Liquid Level Sight GlassesDeskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- Akatsuki MFG (KOD) Digital Level Gaugeatribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- Schneider Electric ATV630 IP00 Variable Speed Driveatribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- AT-A-GLANCE Liquid Level Gauge for Drum & TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 41111938
- Dwyer Differential Pressure GaugeDeskripsi:These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.atribut:
- Brand: DWYER
- Hazardous Location Rating: Not Rated
- Housing Material: Die Cast Aluminium
- Includes Calibration Certificate: No
- Mounting Orientation: Upright Only
- Mounting Type: Flush-Mount
- Nominal Dial Size (inch): 4
- Process Connection Gender: Female
- Process Connection Type: NPT
- UNSPSC: 41112403
- monotaro Float Level GaugeDeskripsi:Float level gauge used to measure the float level of the carburetor.atribut:
- Graduation Interval: 1
- Measuring Range (mm) : 0 to 45
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge.-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- KOHO Oil Pot Sight GlassDeskripsi:-Using ultra hardness special synthetic resin, it is durable against impact.-Easy to install, remove and excellent in maintainability. -Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- KRISBOW Waterpas PresisiDeskripsi:Spirit Precision Level 150mmatribut:
- Dimensions (LxWxH)(mm): 275x85x60
- KRUEGER Liquid Level Gauge for Drum & TankDeskripsi:These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
- RIKEN KEISOKUKI Precision Frat Level (Waterpass)Deskripsi:-Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.atribut:
- Dimensions: 100x36x38mm
- Sensitivity: 0.02mm/lm
- JUSTRITE Liquid Level Gauge for Drum & TankDeskripsi:Overfill gauges indicate whether the liquid level inside a drum or tank is too high. They attach onto the top of vertically-oriented containers and are primarily used when filling them with liquids to ensure the contents reach the top but don't overfill.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 11
- Features: Indicator Warns When Drum is Almost Full; Low Cost Solution to Overfilling Drums
- Float Material: HDPE
- For Container Depth (inch): 11
- For Container Type: Drums
- For Liquid Type: CoolantsFuelHydraulic FluidWater
- Manufacturer Part Number: 8531
- Pipe Size (inch): 3/4
- for Container Capacity (gal): 30; 55
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
Daftar Harga level gauges Terbaru April 2026
| TESTO Smart Probes HVAC/R Ultimate Kit | Rp29.999.900 |
| VESTIL Liquid Level Gauge for Drum & Tank | Rp2.799.900 |
| Apollo Tube-Style Liquid Level Sight Glasses | Rp1.299.900 |
| Akatsuki MFG (KOD) Digital Level Gauge | Rp2.699.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp7.099.900 |
| Schneider Electric ATV630 IP00 Variable Speed Drive | Rp199.999.900 |
| AT-A-GLANCE Liquid Level Gauge for Drum & Tank | Rp799.900 |
| Dwyer Differential Pressure Gauge | Rp2.199.900 |
| monotaro Float Level Gauge | Rp409.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)






















































































































































%20Digital%20Level%20Gauge/P102018071-1.jpg)
/3aP101507118-2.jpg)




/4hP102636161-4.jpg)
/P101000752-1.jpg)



/P102711709-1.jpg)