Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Radio Range | 100 m |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Battery Life | 150 h |
| Battery Type | 3 AAA micro batteries |
| Data transfer | Bluetooth |
| Dimensions (WxDxH) (mm) | 80x400x290 |
| Product Color | Black/Orange |
| Product/Housing Material | Plastic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product no longer available. Are you familiar with the alternative?
Why not enjoy the benefits that it has to offer: >> To the product
Products in set
testo 115i - Clamp thermometer operated via smartphone
Order-Nr. 0560 2115 02
Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tablet
Fast identification of temperature changes by graphic progression display
Product details
testo 549i - High-pressure gauge operated via smartphone
Order-Nr. 0560 2549 02
Measurement of high and low pressure
Low refrigerant loss - since no hoses are required for measurements
Product details
testo 605i - Thermohygrometer operated via smartphone
Order-Nr. 0560 2605 02
Measurement of air humidity and temperature in rooms and ducts
Automatic calculation of the dew point and wet bulb temperature via testo Smart App
Product details
testo 905 i - thermometer with smartphone operation
Order-Nr. 0560 1905
Rapid detection of temperature change via graphical progress display
Measuring range -50 to +150 °C
Product details
testo 805 i - infrared thermometer with smartphone operation
Order-Nr. 0560 1805
Non-contact infrared measurement of surface temperature
Easy selection of emission level via stored materials list
Product details
testo 405 i - thermal anemometer with smartphone operation
Order-Nr. 0560 1405
For measuring volume flow, air velocity and temperature
Simple configuration of the dimension and geometry of the duct cross-section for determining the volume flow
Product details
testo 410 i - vane anemometer with smartphone operation
Order-Nr. 0560 1410
Measurement of air velocity, volume flow and temperature
Display of the volume flow of multiple outlets in order to adjust systems
Product details
testo 510 i - differential pressure measuring instrument with smartphone operation
Order-Nr. 0560 1510
Measurement of gas flow and static pressure
Measurement menu for pressure drop test including alerts
Product details
testo HVAC softcase - storage case for testo Smart Probes measuring instruments
Order-Nr. 0516 0283
Practical storage case for all Smart Probes: testo 115i (2x), testo 405i, testo 410i, testo 510i, testo 549 (2x), testo 605i (2x), testo 805i and testo 905i
Outside: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 2 x testo 115i clamp thermometers operated via smartphone, including batteries and calibration protocol (0560 2115 02)2 x testo 549i high-pressure gauges operated via smartphone, including batteries and calibration protocol (0560 2549 02)2 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 905i thermometer operated via smartphone, including batteries and calibration protocol (0560 1905)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo 405i thermal anemometer operated via smartphone, including batteries and calibration protocol (0560 1405)1 x testo 410i vane anemometer operated via smartphone, including batteries and calibration protocol (0560 1410)1 x testo 510i differential pressure measuring instrument operated via smartphone, including hose kit (Ø 4 mm and 5 mm) with adapter, batteries and calibration protocol (0560 1510)1 x testo HVAC softcase, including foam insert (0516 0283)
Feature
For all measurements involving heating, air-conditioning, refrigeration and ventilation systems**All Smart Probes for temperature, pressure, humidity and flow in one kit**Display of measurement data progression as a graph or table**Transmission and analysis of measurement data via testo Smart Probes AppProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
