Beli led light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum LED Lightatribut:
- Material: Body: Aluminium
- MIDEA T8 LED Glassatribut:
- Color: White
- TRUSCO Aluminum LED Light (Pen)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Pen Clip
- Body Material: Aluminium
- Color (Body): Red
- Lighting Time: About 15 hours (when using alkaline batteries)
- Outside Diameter x Overall Length (mm): 14.5 x 109
- Power: AAA Batteries x 1 (not Included)
- Weight (g): 23
- LEDLENSER LED Light P7QCDeskripsi:-4 colors of LED (white, red, blue, green)can be used by the slide swith.-Equipped with the SLT function (8 illumination modes).-Test Battery-Strap-Pouchatribut:
- Brightness: 220lm
- Outer DiameterxTotal Length: 37x132mm
- Power Supply: AAA Alkaline Battery (x4) Included
- Illumination Distance: 60m
- Protection Grade: IPx7
- Light Source: Chip type LEDx1 each (white, red, blue, green)
- Main Body Materials: Aluminium
- Maximum Lighting Time: Approx. 20 Hours (≧1lm)
- GENTOS LED Work Light GANZ 702Deskripsi:-An ultra thin type work light which can be switched between the top light that illuminates a spot and the main light that illuminates a wide area.-Equipped with a battery power indicator that shows remaining battery level.-Dedicated charging cable.-USB charging type-1m Drop Enduranceatribut:
- Brightness: 250lm
- Protection Grade: IP54
- Main Body Materials: ABS resin/aluminum
- Power Supply: Lithium ion rechargeable battery 3.7V (built-in)
- Width x Depth x Height: 35.0x12.2x200.0mm
- HATAYA LED LightDeskripsi:- Dedicated AC Adapter- Soft carrying case- LED light bulb color sheet
- monotaro 6 LED Square Work Light (12V24V Shared)Deskripsi:The lighting of the bed and night work of trackatribut:
- Operating Voltage: DC10-30V
- Irradiation Angle: 45 degree
- Material: Body: aluminum, the stay, such as: stainless steel
- Dimensions (mm): 160x45
- Type: 12V / 24V common
- Shape: Square
- Accessories: Mounting screws
- Brightness (Lm): 1440
- Color Temperature (Kelvin): 7000
- LED use number (pieces): 6
- Material (Lens): resin
- Rated Power (W): 18
- Rated Voltage (V): 12/24
- Waterproof Protection Grade: IPX8
- GENTOS LED Handy Light Flashatribut:
- Brightness Hi Mode (lm): 250
- Light Source: Chip type white LED x 1 light
- Brightness (Lm): 250
- Total Length (mm): 107.5
- Drop Endurance (m): 2.0
- Height (mm): 107.5
- Irradiation Distance (m): 140.0
- Material: Aluminium
- Maximum Lighting Time (hour): About 7
- Outer Diameter (mm): 29.8
- Power Supply: 3 AAA alkaline batteries x 3 (included)
- Protection Grade: IP 64
- Width (mm): 29.8
- TRUSCO Large Aluminum Led LightDeskripsi:It is a full aluminum body with excellent durability. With focus control function.* The bulb cannot be replaced. * Never look directly at the LED.atribut:
- Outer Diameter (mm): 57
- Total Length (mm): 252
- Brightness (Lm): 210
- Maximum Lighting Time (hour): about 95 (High) about 300 (Low)
- Power Supply: AA alkaline batteries (3 pieces) sold separately
- Material: Body: Aluminium
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- PATLITE LED Light BarDeskripsi:An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.atribut:
- Luminous Color: Daylight
- Rated Voltage: 24V DC
- Connector Specifications: Side-exiting cable
- Cable Length: 3m
- Mounting Location: Indoors
- Insulation Resistance: 500V DC 5MΩ or more
- Protection Ratings: IP65 (Cable ends not included)
- Everlasting Silicone Cordatribut:
- Color: Transparant
- Length (m): 1
- monotaro LED Zoom HeadlightsDeskripsi:Production line, to inspect work at construction siteatribut:
- Total Luminous Flux (Lm): Strong: 250 / weak: 65
- Degree of Protection: IPX4
- Accessories: None
- Battery Used: AA batteries x 3 (batteries sold separately)
- Continuous Lighting Time (hour): Strong: 8 / weak: 32
- Dimensions (mm): 90 x 90 x 120
- Irradiation Distance (m): 130
- Light Bulb Types: CREE XP-G
- Lighting method: Strong / Weak / Flashing / OFF
- Material: Aluminium + ABS
- Weight (g): 103 (excluding batteries)
- Mitsubishi Electric Led Standing Lightatribut:
- Color: White
- Illuminance (Lux): Approx. 100 (1m ahead)
- Total Luminous Flux (Lm): 14
- LED: White LED (diameter 5 mm) x 1
- Battery Used: 2 AA batteries
- Continuous Usage Time (hour): Approx. 22 (when using Mitsubishi alkaline batteries EX series)
- CURRENT High-Output HID & LED Light Bulb & LampDeskripsi:These high-output lamps have an EX39 mogul screw base that fits light fixtures with standard E39 sockets or exclusionary EX39 pink sockets. Pink sockets were originally designed to accept only shielded metal halide bulbs but can be retrofit with EX39 base LED lamps. The EX39 base is 39mm in diameter like a standard mogul base but has a longer tip on its center terminal. These high-output, exclusionary mogul base light bulbs are commonly used in bay lights, streetlights, and other fixtures with a high mounting height.atribut:
- Bulb Housing: Glass/Metal
- Bulb Operating Position: Universal Burning
- Dimmable: No
- For Enclosed Fixtures: Yes
- High Output: Yes
- Light Color: White
- Shatter-Resistant: No
- MIDEA LED BulbDeskripsi:- Dapat digunakan langsung, tidak perlu ada pemanasan- Hemat listrik hingga 90% dan hemat emisi CO2 hingga 80% seperti lampu pijar standar- Kebal terhadap benturan dan getaran, karena sudah menggunakan teknologi semikonduktor yang modern- Ramah lingkungan, karena bebas dari radiasi UV + Inframerah- Dapat 100% didaur ulangWarm White : Cahaya KuningNatural White : Cahaya NaturalDaylight White : Cahaya Putih CerahCool Daylaight White : Cahaya Putih
- GENTOS Flashlight SGatribut:
- Light Source Used: Chip type white LED x 1 light
- Philips Downlight Diamond Cut Ultra EfficientDeskripsi:Philips has developed an Ultra Efficient Downlight that uses new technology to cut carbon emissions, reduce material waste, and lower energy usage. With an amazing 50,000 hour lifetime it lasts more than 3 times longer than the Philips LED Downlight equivalents - and uses a miniscule 50% of the energy. Just what is needed for a more sustainable planet.atribut:
- Beam Angle (°): 110
- Color Consistency: 5 SDCM
- Color Rendering Index (CRI): 80
- Ingress protection code: IP20
- Input Voltage (V): AC 220-240
- Intended Use: Indoor
- Nominal Lifetime (hour): 50000
- Shape: RoundRectangle
- Switching Cycle: 25000
- Warm-up Time (s): <2 (to 60% light)
Daftar Harga led light Terbaru March 2026
| TRUSCO Aluminum LED Light | Rp649.900 |
| MIDEA T8 LED Glass | Rp38.900 |
| TRUSCO Aluminum LED Light (Pen) | Rp349.900 |
| LEDLENSER LED Light P7QC | Rp1.599.900 |
| GENTOS LED Work Light GANZ 702 | Rp1.399.900 |
| HATAYA LED Light | Rp349.900 |
| monotaro 6 LED Square Work Light (12V24V Shared) | Rp329.900 |
| GENTOS LED Handy Light Flash | Rp609.900 |
| TRUSCO Large Aluminum Led Light | Rp1.399.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000808-1.jpg)



/jrP103166711-1.jpg)


/oyP103564898-1.jpg)