Hannochs LED Bulb Premier Lamp E27

Rating:
100% of 100
(2)
Sebelum PPN:
Rp21.900 - Rp139.900
Spesifikasi
Voltage (V)110-240
Product TechnologyLED
Beam Angle (°)240
FittingE27
Product MaterialAL + PC + PBT
Rated Lifetime (hour)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save energy up to 90% compared with regular incandescent bulbs.
Can operate within 100 - 240 V.
Instant start.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.
Long Life lamp up to 15000 hours and Save Maintenance costs.
Low heat radiation.
SNI. TEC. 62560 : 2015

Ulasan Produk