monotaro Outdoor Lighting 9 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp479.900
Spesifikasi
Material (Lens)PMMA
ShapeSquare
Kind of light bulbled
Height (mm)127
LED use number (pieces)9
Body MaterialAluminium
Depth (mm)35
Dimensions (mm)108 x 108
Irradiation Angle60 degree
Operating VoltageDC10V ~ DC30V
Rated Power (W)27
Rated Voltage (V)12/24
Waterproof Protection GradeIPX7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Track, such as lighting for the cargo bed of a motor vehicle
Warning
Please do not use for any purpose other than. . Noise is generated by the use of this product, you might not be able to use affect the wireless remote control functions such as cranes and power gate. Please note. . The use of more than the rating of this product is very dangerous. Please stop absolutely. . This product and the mounting stay you will also find a sharp part made of metal. Please keep in mind so that it is not the injuries. . Disassemble or modify this product is very dangerous. Please stop absolutely.

Ulasan Produk

Tidak ada ulasan