Beli led philips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- OILES #500Sp BushDeskripsi:Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
- Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Philips TrueForce Core LED Industrial and RetailDeskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- KNIPEX Combination PlierDeskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- GL General Lighting T8 Tube LED (Lampu Tl)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: G13
- CRI: >/= 80
- Lifetime: 40000
- GL General Lighting Industrial LEDDeskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage (V): 170-240
- CRI: >/= 80
- Lifetime: 25000
- Color: 6500K Cool Daylight
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Chint Lampu Bohlam LED E27 3000Katribut:
- Color: Yellow
- Ra: 70
- CCT: 3000K
- Input Voltage (V): AC100-240
- Beam Angle (°): 220
- Lamp Holder: E27
- Philips Rumah Lampu SimBat BattenDeskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
- KOBE Rechargeable COB LED Portable WorklightDeskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
Daftar Harga led philips Terbaru January 2026
| Philips Lampu LED | Rp31.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp39.900 |
| OILES #500Sp Bush | Rp849.900 |
| Philips Essential LEDtube T8 | Rp65.900 |
| Philips TrueForce Core LED Industrial and Retail | Rp189.900 |
| KNIPEX Combination Plier | Rp599.900 |
| GL General Lighting T8 Tube LED (Lampu Tl) | Rp35.000 |
| Philips LED Bright | Rp67.900 |
| GL General Lighting Industrial LED | Rp459.900 |
| Chint Lampu LED T8 (Bohlam) | Rp90.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/eeP106159518-4.jpg)




/GL%20General%20Lighting%20T8%20Tube%20LED%20(Lampu%20Tl)/pvP102121931-3.jpg)


/P102046104-1.jpg)