Beli led lantern di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO LED Lantern
    Mulai

    Rp739.900

    TRUSCO LED Lantern
    Deskripsi:
    -Flexible model that can be used as a slit and compact type as a flashlight or as a lantern.-Strap
    atribut:
    • Brightness: 176lm
  2. SIGHTRON LED Lantern and Flash Light
    Mulai

    Rp879.900

    SIGHTRON LED Lantern and Flash Light
    Deskripsi:
    -An LED lantern light with a lightweight and compact body.-In addition to illuminating the surrounding as a lantern, it can also be used as a handy light when the illumination direction is switched.-It illuminates with the maximum brightness of 200lm.-The mode can be switched to 200 to 90lm and strobe modes. It can illuminate for about 12 consecutive hours with 90lm.-Has the protection grade IPX6 of waterproof specification, making it optimum for outdoor use.-Strap, carabiner
    atribut:
    • Brightness: 90lm/200lm/Strobe
    • Power Supply: AA Dry Battery (4 pcs) sold separately
    • Impact Resistance: 1.5m
    • Led Tip Being Used: CreexPG
    • Protection Grade: IPx6
    • Effective Illumination Distance: 15m
    • Main Body Materials: ABS and aluminum
    • Accessories: Strap, carabiner
  3. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  4. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  5. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp36.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  6. Panasonic Lampu Emergency LED (Bohlam Led)
    Mulai

    Rp149.900

    Panasonic Lampu Emergency LED (Bohlam Led)
    atribut:
    • Color Temperature: 6500K
    • Voltage (V): 110-240
    • Luminous (Lm): 200
    • Power (W): 3
  7. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  8. Tecstar Lampu Emergency LED TL 660
    Mulai

    Rp309.900

    Tecstar Lampu Emergency LED TL 660
    atribut:
    • Color: Kuning
  9. MILWAUKEE Lantern Light LED
    Mulai

    Rp1.599.900

    MILWAUKEE Lantern Light LED
    Deskripsi:
    The M12 LED Lantern Light features a 180°-360° adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 400 Lumens, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lense, the new light is built to withstand abusive jobsite conditions. TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
  10. Legrand Adhesive Label
    Mulai

    Rp559.900

    Legrand Adhesive Label
    atribut:
    • Dimensions (mm): 100x200
Daftar Harga led lantern Terbaru March 2026
TRUSCO LED LanternRp739.900
SIGHTRON LED Lantern and Flash LightRp879.900
Legrand Emergency Luminaire U21 LED (Emergency Light)Rp1.399.900
CMOS Lampu EmergencyRp729.900
Panasonic Lampu EmergencyRp1.199.900
Philips Lampu LEDRp36.900
Tecstar Lampu Emergency LED TL 8080Rp299.900
Panasonic Lampu Emergency LED (Bohlam Led)Rp149.900
CMOS Lampu Emergency LEDRp169.900
Tecstar Lampu Emergency LED TL 660Rp309.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)