Beli laser alignment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- Continental Shaft Alignment Laser & ToolDeskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- UNSPSC: 26111805
- Accuracy (°): <0.05
- Beam Color: Red
- Includes: Flatbelts; Synchronous; V-Belts
- Manufacturer Part Number: 20245089
- Mount Type: Magnetic
- Working Range Without Detector (ft): 33
- SKF Belt Alignment ToolDeskripsi:Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
- MAXPOWER Magnetic Level (Waterpass)Deskripsi:- With strong magnetic surface.- With adjustable vial match and transfer angleatribut:
- Material: Alloy Steel
- KDS Proyektor Line LaserDeskripsi:-A guideline is clearly shown by the laser at the place that cannot be marked.-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.-Since the pedestal has magnet, can be easily installed. -For marks when cutting gypsum boards or wood, etc.-AC adapter-Plate for installation-Hexagonal wrenchatribut:
- Light Source: Visible semiconductor laser
- Accuracy (mm/m): ± 1/5 (linearity)
- Body Material: Casting
- Height (mm): 63
- Laser Safety Standards: Class 2 (JIS C6802: 2014)
- Light Output (mw): 1 or less
- Line Width: About 2 (at 5m point)
- Operating Temperature Range (°C): -5 to +45
- Power Supply: AC adapter
- Set Content: AC adapter, mounting plate, hexagon wrench
- Width (mm): 65
- IMEX Crossliner LaserDeskripsi:From the Imex professional laser manufacturers, the new L2G Mini for all indoor tasks. In high visibility green beams and standard with an elevating tripod, the L2G is compact, accurate and versatile.The iMEX L2G Mini Laser Level is low cost, compact, accurate and perfect for any indoor levelling tasks around the home such as tiling, installing cabinets or just hanging picture frames! With its high-visibility green beams and the included elevating tripod, it makes any levelling task a breeze.
- Pruftechnik Laser Shaft Alignment Systematribut:
- Battery: Rechargeable batteries for tablet and sensors
- Data Interface: Wireless (Bluetooth) between sensors and tablet
- Data Storage: Internal memory + export via USB
- Display: Rugged Touchscreen Tablet
- Display Resolution: High-resolution graphical display
- Environmental Protection: Ruggedized for industrial environment
- Measurement Principle: Dual-Laser / Dual-Receiver
- Software Features: Guided alignment, animations, tolerances, reporting
- Tolerance Profiles: ANSI, ISO, user-defined
- Type: Laser Shaft Alignment System
- Units Supported: mm / mils / in / power train units
- STS Line LaserDeskripsi:-A safety design that has the wide correction range of ±3° and notifies by blinking laser light if exceeding the correction range.-A vial that is easy to check even in dark places has adopted.-With theft/fire insurance (1 year from purchase)-Brightnes
- BOSCH Meteran Laser LevelDeskripsi:Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerimaatribut:
- Laser Class: 2
- Plump Point Color: Red
- Self-Leveling Range (°): ± 3
- monotaro PVC Air HoseDeskripsi:Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: black
- Material: PVC
- Length (m): 10
- Maximum Working Pressure (MPa): 2
- Burst Pressure (MPa): 6
- Characteristic: Flexibility
- Fluid Used: air
- KDS Line LaserDeskripsi:-A safety design that has the wide correction range of ±3° and notifies by blinking laser light if exceeding the correction range.-A vial that is easy to check even in dark places has adopted.-With theft/fire insurance (1 year from purchase)-Brightnatribut:
- Automatic Correction Range: ±3°
- LxW: 147x87mm
- Precision: ±1mm/7m
- Power Supply: AA Alkaline Dry Batteryx2 (Accessory)
- Taffware Hilda Self Leveling 12 Line Laser 3D High-precisionatribut:
- Battery Capacity (mAh): 2400
- Usage Time (hour): Sekitar 2-5
- Material: Bodi Plastik dan Kaki/Screw Bracket Metal
- Accuracy Level (mm/m): ± 0.2
- Bag Size (cm): 23.5x18x15
- Bracket Body (cm): Sekitar 11x11
- Bracket Height (cm): 8.5
- Bracket Legs (cm): 3.7
- Laser Body (cm): 8x13x13
- Tripod Screw Thread (inch): 1/4
- Transflex Dual Line Welding HoseDeskripsi:Tube : High ingnition temperature synthetic rubberSurface : SmoothReinforcement : High tensile synthetic textile filament yarnCover : Excellent ozone and weather resistant synthetic rubberatribut:
- Operating Temperature (°C): -25 to +8
- CONSTANT Smart Vibration Meteratribut:
- Acquisition: Pizoelectric ceramic accelerometer
- Acceleration Range (m/s²): 0.1-199.9
- Velocity Range (mm/s): 0.1-199.9
- Accuracy (%): ±10
- Frequency Range (Hz): LO : 10-1000; HI : 1000-4000
- Power Supply: 2x 1.5V AAA Battery
- Data Storage: 500
- Dimensions (mm): 180x54x30
- Operating Humidity (%RH): 30-90
- Operating Temperature (°C): 0-40
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- JOHNSON LEVEL Shaft Alignment Laser & ToolDeskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- Accuracy (inch): ±1/16 @ 10 ft
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Output (mW): ≤1
- Leveling Type: Manual Leveling
- Mount Type: Magnetic
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- MILWAUKEE Cordless Stand Light LED with Remoteatribut:
- Lumens: 5400/3100/1600
- Runtime: 7/12.5/26 (B9x2)
- Head Rotation (°): Vertical & Horizontal 220
- No. of Modes: High/Med/Low
- IP Rating: IP67
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
Daftar Harga laser alignment Terbaru March 2026
| Tajima Meteran Laser Level (Laser Line) | Rp8.399.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| Continental Shaft Alignment Laser & Tool | Rp44.999.900 |
| SKF Belt Alignment Tool | Rp27.999.900 |
| MAXPOWER Magnetic Level (Waterpass) | Rp129.900 |
| KDS Proyektor Line Laser | Rp6.799.900 |
| IMEX Crossliner Laser | Rp2.799.900 |
| Pruftechnik Laser Shaft Alignment System | Rp499.999.900 |
| STS Line Laser | Rp2.099.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)



















































































































































/P103021605-1.jpg)
/P101518183-1.jpg)



/r2P108494974-1.jpg)










/P101518176-1.jpg)