SUMNER Pipe Alignment Tool

Sebelum PPN:
Rp5.299.900 - Rp6.799.900
Spesifikasi
UNSPSC31162906
For Pipe MaterialMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External fit-up clamps attach to the outside diameter of pipe and guide alignment in pipe-to-pipe, pipe-to-flange, and pipe-to-fitting applications. They tighten onto the pipe and allow fine adjustment for precise positioning.
Feature
Pipe Clamp Vise Type Ultra Clamp Compatible Pipe Material Metal Includes Legs No Minimum Height 4 in Maximum Height 4 in Minimum Pipe Size 1 in Maximum Pipe Size 2.5 in Mounting Attaches to Pipe

Ulasan Produk

Tidak ada ulasan