JOHNSON LEVEL Shaft Alignment Laser & Tool

Sebelum PPN:
Rp27.999.900 - Rp72.999.900
Spesifikasi
Accuracy (inch)±1/16 @ 10 ft
BluetoothNot Bluetooth Compatible
Includes BatteryBatteries Included
Laser ClassClass 2
Laser Output (mW)≤1
Leveling TypeManual Leveling
Mount TypeMagnetic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
Feature
Sheave Alignment Laser Accuracy +/-1/16 in @ 10 ft Battery Type AA Bluetooth Not Bluetooth Compatible Features Accurate Drivetrain Alignment to Reduce Power Losses Friction Bearing Wear and Noise Detects All Methods of Drivetrain Misalignment Including Offset Angle and Twist Greenbrite(R) Technology - 400 Percent More Visible than Red Lasers Includes Pulley Offset Chart to Determine Misalignment Angle Includes Case Target Number of Beams 1 Number of Planes 0 Number of Dots 0

Ulasan Produk

Tidak ada ulasan