KDS Proyektor Line Laser

Sebelum PPN:
Rp6.799.900 - Rp7.999.900
Spesifikasi
Light SourceVisible semiconductor laser
Accuracy (mm/m)± 1/5 (linearity)
Body MaterialCasting
Height (mm)63
Laser Safety StandardsClass 2 (JIS C6802: 2014)
Light Output (mw)1 or less
Line WidthAbout 2 (at 5m point)
Operating Temperature Range (°C)-5 to +45
Power SupplyAC adapter
Set ContentAC adapter, mounting plate, hexagon wrench
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A guideline is clearly shown by the laser at the place that cannot be marked.
-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.
-Since the pedestal has magnet, can be easily installed.
-For marks when cutting gypsum boards or wood, etc.
-AC adapter-Plate for installation-Hexagonal wrench

Ulasan Produk

Tidak ada ulasan