SKF Alignment Laser

Sebelum PPN:
Rp479.999.900
Spesifikasi
AlignmentAlignment of horizontal shafts, 3 position measurement 9 -12 -3, automatic measurement, measurement (with min. 90° rotation), soft foot
Battery Operating Time (hour)Up to 16, Rechargeable LiPo battery
Dimensions (mm)120x90x36(4.7 × 3.5 × 1.4 in.)
Display Size (inch)5.6 colour resistive touchscreen LCD display. High Impact PC/ABS with over mould
Housing Material20% Glass filled Polycarbonate
Measurement Error (µm)< 0.5% ±5
Measuring Distance (m)0.07 to 4(0.23 to 13.1 ft)
Operating Time (hour)Up to 8 (100% backlight)
Package Dimensions (mm)205x140x60(8.1x5.5x2.4 in.)
Sensor Type29(1.1 in.) CCD with line laser Class 2 Inclinometer 0.5; Bluetooth 4.0 LE and wired, USB cables
Software UpdateVia USB stick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan