Beli alignment tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUMNER Pipe Alignment ToolDeskripsi:External fit-up clamps attach to the outside diameter of pipe and guide alignment in pipe-to-pipe, pipe-to-flange, and pipe-to-fitting applications. They tighten onto the pipe and allow fine adjustment for precise positioning.atribut:
- UNSPSC: 31162906
- For Pipe Material: Metal
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- SUMNER Pipe Welding Clamp (Klem Las Pipa)Deskripsi:Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.atribut:
- UNSPSC: 23171511
- Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
- Tool Type: Pipe Clamp
- SUMNER Pipe Stand & Vise (Penyangga Pipa)Deskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- KRISBOW Jack Stand (Penyangga Kendaraan)atribut:
- Height Min. (mm): 425
- Height Max. (mm): 605
- Dimensions (LxWxH)(mm): 310x265x460
- Capacity (t): 6
- SUMNER Trolley Bar & Pipe (Troli Angkut Pipa)Deskripsi:Fabric welding jackets protect workers from welding hazards. Flame-resistant fabrics keep workers cooler than leather.atribut:
- UNSPSC: 24101501
- Assembled/Unassembled: Assembled
- Caster Wheel Dia. (inch): 6
- Caster Wheel Type: Standard
- Caster Wheel/Tread Material: Nylon
- Caster/Wheel Configuration: (2) Swivel; (4) Rigid
- Caster/Wheel Mounting Location: 6-Wheel
- Collapsible: Yes
- Color: Black
- Cradle/Rack Height (inch): 8
- Deck Construction: Wire
- Deck Finish/Coating: Powder Coated
- Deck Gauge (ga): 11
- Deck Height (inch): 19-1/2
- Deck Length (inch): 56-1/2
- Deck Material: Steel
- Deck Width (inch): 33
- For Maximum Diameter (inch): 33
- Frame Finish/Coating: Powder Coated
- Frame Gauge (ga): 11
- Frame Material: Steel
- Ground Clearance (inch): 7-1/2
- Handle Type: No Handle
- Includes: (4) Removable Posts
- Load Capacity (lbs): 2000
- Load Capacity per Level (lbs): 2000
- Number of Cradles/Racks: 1
- Number of Levels: 1
- Overall (LxWxH) (inch): 58-1/2x33x19-1/2
- Overall Height (inch): 19-1/2
- Overall Length (inch): 58-1/2
- Overall Width (inch): 33
- Post Height (inch): 34
- WESTWARD V-Head Pipe Stand (Penyangga Pipa)Deskripsi:The WESTWARD® V-head pipe stand allows height adjustment from 28inch to 52inch. Tubular steel construction.atribut:
- Head Type: V Head
- Item: V-Head Pipe Stand
- Leg Style: Adjustable
- Maximum Pipe Size (inch): 12
- Minimum Pipe Size (inch): 1/8
- Maximum Height (inch): 52
- Compatible Pipe Material: Metal
- Includes Leg Casters: No
- Includes Legs: Yes
- Maximum Leg Spread (inch): 22
- Maximum Load Capacity (lbs): 2500
- Minimum Height (inch): 28
- Non-Sparking: No
- Number of Rollers: 0
- STEELMAN PRO Pipe Clamp for Alignment Steel (Klem Las Pipa)atribut:
- UNSPSC: 31162906
- Accessory Type: Pipe Clamp For Alignment
- Application: For Aligning Two Pieces of Pipe to Be Welded Together
- Characteristics: Liftetime Warranty; Quick Release Mechanism Streamlines The Joining of Pipes; Wing Bolts Provide Contact Points to Fine Tune The Fit of Pipe Segments
- Function (in): 2 to 6 Clamp for Pipe Set-Up Work
- Includes: Contact Pads
- Type: Steel
- Gardner Bender Cable Pulling Rope & SheaveDeskripsi:Reel rollers and jacks support reels to assist with dispensing and rewinding cable pulling rope, fishing line, wire, cable, and hose.atribut:
- UNSPSC: 27113101
- Color: Red
- Material: Steel
- SUMNER Flange Alignment ToolDeskripsi:Flange alignment pins correct minor misalignments of flange faces. They include two pins€”one pin inserts into an aligned bolt hole and the other pin inserts into a partially aligned bolt hole and turns until both holes are fully aligned.atribut:
- Maximum Bolt Diameter (inch): 1-5/8
- Maximum Flange Thickness (inch): 6-3/8
- Minimum Bolt Diameter (inch): 5/8
- Minimum Flange Thickness (inch): 4-5/8
- Spread (inch): 10
- SUMNER Round Stool Round Pedestalatribut:
- UNSPSC: 56112106
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)atribut:
- Toe Cap: Steel
- Outsole: Single Density PU
- SNI License: Yes
- Logo Tag: Direct TPR Injection
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
Daftar Harga alignment tools Terbaru October 2026
| SUMNER Pipe Alignment Tool | Rp5.299.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Pruftechnik Laser Shaft Alignment System | Rp499.999.900 |
| SUMNER Pipe Welding Clamp (Klem Las Pipa) | Rp5.099.900 |
| SUMNER Pipe Stand & Vise (Penyangga Pipa) | Rp2.499.900 |
| KRISBOW Jack Stand (Penyangga Kendaraan) | Rp1.099.900 |
| SUMNER Trolley Bar & Pipe (Troli Angkut Pipa) | Rp24.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| WESTWARD V-Head Pipe Stand (Penyangga Pipa) | Rp3.099.900 |
| SUMNER Pipe Stand & Vise (Penyangga Pipa) | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101518183-1.jpg)

/8pP109496313-1.jpg)
/d4P109849472-9.jpg)
/mbP104572803-3.jpg)
/qcP109353948-1.jpg)
/e7P104565511-4.jpg)
/g9P107770585-1.jpg)
/6jP110217235-1.jpg)
/qyP109495970-1.jpg)




/0iP101004018-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Boots%20Safety%20Pull%20Up%20Borneo%20STD%20PU%20(Sepatu%20Proyek)/77P109246259-1.jpg)
/36P107312114-1.jpg)
/P103055293-1.jpg)
/koP104969744-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)