Beli laminar air flow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABL Laminar Air FlowDeskripsi:Laminar Air Flowatribut:
- Material: Hardened Timber
- Product Detail: Horizontal/Vertical
- Blower (V/A): 220/0.3
- Color: White
- Front Control Panel: Switch on/off Blower, LED Light, UV Light
- Front Opening: Tempered Glass , Acrylic Panel
- HEPA Filter: Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
- Lighting: 800Lumens, Temperature Coll Day light, Corner 270°
- Pre Filter: 0-0, 80m/s (Dimension: 340x320mm)
- Sound Pressure Level (dB): Low Noise ≤ 80
- Ultra Violet Light Lifetime (hour): 8000
- Work Bench: Stainless Steek SUS 316
- BioBase Laminar Flow CabinetDeskripsi:Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.atribut:
- Work Surface Height (mm): 750
- Display: LCD Display
- Main Body Material: Cold-rolled steel with anti-bacteria powder coating
- Caster: Universal caster with leveling feet
- HEPA Filter at 0.3μm: 99.995% efficiency
- Pre-filter: Polyester fiber, washable
- Waterproof Socket (W): Two, total load ≤500
- Work Table Material: 304 stainless steel
- Batavialab Laminar Air Flowatribut:
- Material: Stainless Steel, Finishing Oven Paint Coating
- Sterilization Lamp: UVC Germicidal 30Wx1 Radiation ≥ 0.040 mW/cm2
- Pre-filter: Dacron Polyester
- Average Air Velocity (m/s): ≥ 0.50
- Electrical Socket: 2 pcs waterproof electrical socket 220V ± 10% inside cabinet
- External Finishing: Oven Paint Coating
- Front Window: Glass, Manual Open Slide Up
- HEPA Filter: H14 HEPA Filter 99.996% Efficient at 0.3 micron with certificate
- HEPA Filter Indicator: Magnehelic Pressure Gauge
- Stand: Stand with Caster Swivel
- B-ONE Laminar Air Flow Class 100atribut:
- Work Mat: Stainless Steel
- Material Door and Window: Glass UV Protection >99% 5mm
- Noise Level (dB): 50
- Air Flow (m/s): 0.3-0.7
- HEPA Filter: 0.3µm 99.99%
- Voltage (V/Hz): AC 220/50
- Robust Mobile Laminar Air FlowDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductVertical Laminar Air FlowSpecification Size : Overall dimension (W x D x H) mm 600 x 700 x 2100Touch Screen operating panel Pre -UV Timer : Selectable timer Air Select Speed : 3 stepsULPA Filter 6000 hours : Count Down hour UV Light 2000 hours : Count down Hour Real Time & dateUV & filter Change remain indicator Filter : ULPA Filter efficiency 99.9995 % (0.1 um - 0.2 um) Pre Filter : Washable , arrestance 80 - 85 %Net weight : ±100 kgPower : 315 W , Voltage 220 V /50 hzVibration : < 3 um Noise Level : > 58 dba include 4 glove1 Rak 1 UPS batery 0.5 hour minimal 2 Electric socket 220 voltContructionCabinet : Stainless steel 304 Sash : UV safe Polycarbonate
- B-ONE Mini Laminar Air Flowatribut:
- Voltage (V): 220-240
- Power (W): 110
- HEPA Filter: 99.999% eficiency 0.3um
- Noise Level (dBa): <60
- Air Flow Velocity (m/s): 0.2-0.6
- Inside Dimension (mm): 480x340x370
- Maximum Opening (mm): 310
- Net Weight (kg): 32
- Outside Dimension (mm): 550x460x700
- PRIO Laminar Air FlowDeskripsi:Aksesoris : lampu TL putih, lampu UV, saklar lampu, Dimmer, Diferrential air preasure minihelic dwyer 0-0.2 inch WCatribut:
- Base Material: Stainless Steel
- LaboGene Laminar Air flow Verticalatribut:
- Working Chamber (mm): 650x1200x720
- Working height m Work height off: 0.75-1.10 in 2.50 rooms
- Down Flow Rate (m³/hour): 650
- Exhaust Flow Rate (m³/hour): 350
- Noise Level (dBa): < 53 (ISO 6081)
- Air velocity Vertical Flow (m/s): 0.28 (adjustable 0.25-0.55)
- Air velocity, deviation: ± 10 %
- Dimensions (mm): 798x1303x1248
- Labtare Vertical Laminar Air FlowDeskripsi:Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.atribut:
- Chamber Material: Cold-rolled steel coated with anti-bacteria powder coating, Work table: Stainless Steel 304
- Filter Efficiency (%): 99.99 efficiency at 0.3µm
- Noise Level (dB): <60
- Type: Vertical Laminar Flow
- AIRTECH Desktop Clean BenchDeskripsi:Open uniform air exhaust with large area.Portable, compact and flexible designAir volume adjustable system with high efficiency and low consumption.Multi-grade electric safety protection systematribut:
- Cleanliness: ISO Class 5, Class 100(Fed 209E)
- Air Velocity (m/s): ≥0.3(adjustable)
- Illumination (Lx): ≥300
- Power Supply (V/Hz): AC220/50
- Input Power (W): 250
- No. of Colony: ≤0.5cfu/Dishx0.5h
- No. of Operator: Single/S
- Noise (dBA): ≤62
- Overall Dim. (mm): 650x530x835
- Size & No. of HEPA: 610x450x50
- Size & No. of Light or UV Lamp (W): 14/18
- Working Dimensions (mm): 615x495x500
- BioBase Laminar Air FlowDeskripsi:Laminar Flow Cabinet-sample protection only Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particles-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream. The laminar flow cabinet is enclosed on the sides and kept under constant positive pressure in order to prevent the infiltration of contaminated room air. Laminar flow cabinet is widely used in medical research laboratories, hospital, manufacturing facilities and other research and production environments.atribut:
- External Size (mm): 550x460x700
- Internal Size (mm): 480*340*370
- Display: LED Display
- Material: (Main Body) Cold-rolled steel with anti-bacteria power coating, (Work Table) 304 Stainless steel
- Pre-filter: Polyester fiber, washable
- Air Flow Velocity (m/s): 0.3 to 0.5
- Filter: HEPA Filter
- Front Window: Manual, 5mm toughened glass, anti UV
- LED Lamp (W): 4x1
- Maximum Opening (mm): 310
- Noise (dB): ≤60
- Package Size (mm): 700x610x830
- Power Comsuption (W): 100
- Power Supply AC (V/Hz): 220±10%, 50/60; 110±10%, 60
- UV Lamp Power (W): 8x1
- JEIO TECH Vertical Laminar Air Flow Clean BenchDeskripsi:- ISO class 4 (US class 10) HEPA filter for optimal protection against cross-contamination.- 0.3 μm and larger particulates are removed with 99.99% efficiency, leak-tight HEPA filter which satisfying class 10. (US Federal Standard 209E)- Average life span of HEPA filter: 3 years – it depends on the test room conditions)- Quiet and comfortable working environment. (less than 65dB)- Interlocking smart door systemInterlocking smart door system will automatically turn off UV-lamp, turn on fluorescent lamp and blower instead of your manual control.- Two digital displays for the best convenience.Even if any test is ongoing inside of the chamber, unit conditions such as velocity, temperature and humidity can be easily checked by the inner and outside displays.- When UV light intensity is lower than 80%, UV warning lamp is automatically on to let users know when to change UV-lamp.- UV-blocking and impact-resistant tempered glass door.- If the sash is opened more than the recommended sash height level, during operation, warning alarm will activate and alarm users to lower the window to the recommended sash level to prevent contamination.- If the sash is opened during UV-lamp operation, UV lamp automatically turns off to protect usersatribut:
- Air Flow Type: Vertical Laminar Flow
- Air Cleanliness Within Work Space: ISO 14644-1 class 4, US Federal Standard 209E class 10
- HEPA Filter: Typical efficiency of 99.99% on 0.3㎛ (US MIL- STD -282); Micro Glass Fiber Media.
- Intensity (lux): > 650
- Material: Main Body: Steel Powder Coating Work Surface: Stainless Steel, Grade 304, Brushed Finish Windows (Front/Side): Colorless and Transparent UV Absorbing 5mm Tempered Glass
- Noise Level (dB): Typically < 65 at blower speed
- Pre Filter: Polyester fibers with an filter efficiency of 85% (A·F·I TEST)
- BioBase Mikroskop Binokuleratribut:
- Optical System: Infinite Optical System
- Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
- Objective: Achromatic Objective 4x, 10x, 40x,100x
- Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
- Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
- Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
- Illumination: S-LED Illumination, brightness adjustable
- Nose Piece: Quadruple Nosepiece
- Package Size (mm): 323x264x440
- Power Supply (V/Hz): 110-220, 50/60
- Robust Vertical Laminar Air Flow With Touch Screen SystemDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductVertical Laminar Air FlowSpecification Size : Overall dimension (W x D x H) mm 1080 x 780 x 1900 Working zone (W x D x H) mm 1040 x 700 x 550Touch Screen operating panel Security : User passward Pre -UV Timer : Selectable timer Air Select Speed : 3 stepsULPA Filter 6000 hours : Count Down hour UV Light 2000 hours : Count down Hour Real Time & dateUV & filter Change remain indicator Filter : ULPA Filter efficiency 99.9995 % (0.1 um - 0.2 um) Pre Filter : Washable , arrestance 80 - 85 %Net weight : ±145 kgPower : 315 W , Voltage 220 V /50 hzVibration : < 3 um Noise Level : > 58 dba Air Flow system inside Volume of working space : 0.534 M3volume of treated air per hour : 1071 M3 / HContructionCabinet : Elctogalvanized steel White Oven baked epoxy-polyester powder- coated FinishSash : UV safe Polycarbonate INCLUDE QUALIFICATON IQ ,OQ, PQ
- AIRTECH Neoteric Clean BenchDeskripsi:Sliding door system with patent technology free to place.Integrative stainless steel worktable with curving side in the front.One touch velocity control device&digital display.Mutual exclusive light and sterilizing system.atribut:
- Cleanliness: ISO Class 5, Class 100(Fed 209E)
- Air Velocity (m/s): ≥0.3(adjustable)
- Illumination (Lx): ≥300
- Power Supply (V/Hz): AC220/50
- Input Power (W): 250
- No. of Colony: ≤0.5cfu/Dishx0.5h
- No. of Operator: Single/S
- Noise (dBA): ≤62
- Overall Dim. (mm): 840x825x1625
- Size & No. of HEPA: 760x610x50
- Size & No. of Light or UV Lamp (W): 18/20
- Working Dimensions (mm): 680x650x570
- Labtare Horizontal Laminar Air FlowDeskripsi:Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.atribut:
- Average Air Velocity (m/s): 0.3-0.5
- Filter Efficiency (%): 99.99 efficiency at 0.3µm
- Maskot Laminar Air Flowatribut:
- Air Flow (m/s): 0.3-0.7 (adjustable)
- Door: Anti UV transparent
- Door Operation: Slide Up Down
- Feature: Speed Velocity Monitor
- HEPA Filter: 0.3μm 99.99%
- Material: Multiplex lamination 15mm
- Noise (dB): 50
- Optional Accessories: Stainless Steel Support Stand
- Voltage (V/Hz): 220AC/50
- Working Base: Stainless Steel 304
- MYCO7 Mini Laminar Air FlowDeskripsi:Mini Laminar Air Flow MYCO7-LMM2.3 adalah alat laboratorium yang dirancang untuk menciptakan ruang kerja steril dengan aliran udara horizontal yang stabil. Dilengkapi dengan filter HEPA H13, blower berkinerja tinggi, dan lampu UVC germisida, alat ini memastikan kebersihan maksimal dari partikel dan mikroba. Cocok untuk aplikasi kultur jaringan, inokulasi mikroba, dan persiapan obat farmasi. Kompak, efisien, dan mudah dioperasikan.Mini Laminar Air Flow MYCO7-LMM2.3Inovasi dari MYCO7 hadir untuk mendukung kebutuhan sterilitas dalam berbagai aplikasi laboratorium Anda. Mini Laminar Air Flow MYCO7-LMM2.3 dirancang dengan teknologi filter HEPA yang efisien, memastikan ruang kerja steril dan bebas kontaminasi, ideal untuk berbagai proses penelitian dan produksi.Dengan dimensi kompak 55x50x100 cm, LAF ini sangat cocok digunakan di laboratorium dengan ruang terbatas, namun tetap memberikan performa optimal dalam menjaga kebersihan udara.Aplikasi:Kultur jaringan tanaman & jamurInokulasi bakteri & mikrobaPenelitian mikrobiologiPeracikan obat farmasiPengoperasian alat elektronik sensitifPersiapan media dan penelitian ilmiahatribut:
- Air Flow Velocity (m/s): >0.3
- Control Knob: LED, UV, fan, and power switch
- Dimensions (cm): 55x50x100
- Filter: HEPA filter H13, 99.95% Efficiency for 0.3 Micron Particles
- Front Sash Door: 5mm Thick Acrylic with Manual Slide System
- Germicidal Lamp: 10W UVC
- Laminar Type: Horizontal
- Material: Combination of Plywood, HPL, and Tacosheet
- Noise Level (dB): <75 (low noise)
- Supporting Documents: Internal calibration certificate and user manual
- Wavelength (nm): 254
- Work Lamp: 9W LED
- Working Plate Material: Stainless Steel 304
- fan: Blower RQA 20060 HBL 65 watt
- MYCO7 Laminar Air FlowDeskripsi:MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.atribut:
- Noise Level (dB): <75 (low noise)
- Pre-filter: Dacron Filter
- Wavelength (nm): 254
Daftar Harga laminar air flow Terbaru March 2026
| ABL Laminar Air Flow | Rp68.999.900 |
| BioBase Laminar Flow Cabinet | Rp79.999.900 |
| Batavialab Laminar Air Flow | Rp53.999.900 |
| B-ONE Laminar Air Flow Class 100 | Rp45.999.900 |
| Robust Mobile Laminar Air Flow | Rp199.999.900 |
| B-ONE Mini Laminar Air Flow | Rp31.999.900 |
| PRIO Laminar Air Flow | Rp14.999.900 |
| LaboGene Laminar Air flow Vertical | Rp159.999.900 |
| Labtare Vertical Laminar Air Flow | Rp80.999.900 |
| AIRTECH Desktop Clean Bench | Rp80.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)