BioBase Laminar Air Flow

Sebelum PPN:
Rp38.999.900
Spesifikasi
External Size (mm)550x460x700
Internal Size (mm)480*340*370
DisplayLED Display
Material(Main Body) Cold-rolled steel with anti-bacteria power coating, (Work Table) 304 Stainless steel
Pre-filterPolyester fiber, washable
Air Flow Velocity (m/s)0.3 to 0.5
FilterHEPA Filter
Front WindowManual, 5mm toughened glass, anti UV
LED Lamp (W)4x1
Maximum Opening (mm)310
Noise (dB)≤60
Package Size (mm)700x610x830
Power Comsuption (W)100
Power Supply AC (V/Hz)220±10%, 50/60; 110±10%, 60
UV Lamp Power (W)8x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminar Flow Cabinet-sample protection only Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particles-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream. The laminar flow cabinet is enclosed on the sides and kept under constant positive pressure in order to prevent the infiltration of contaminated room air. Laminar flow cabinet is widely used in medical research laboratories, hospital, manufacturing facilities and other research and production environments.

Ulasan Produk

Tidak ada ulasan