Beli komputer 1 set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AXIOO PC Desktop
    Mulai

    Rp40.999.900

    AXIOO PC Desktop
    atribut:
    • BMP Value: 15
    • TKDN Value (%): 26.36
    • TKDN Value + BMP Value: 41.36
    • Types of Products: PDN
    • Types of TKDN Products: Desktop PC
  2. CAROL Coaxial Cable
    Mulai

    Rp4.099.900

    CAROL Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  3. Acer Dekstop Aspire All In One C24-1651 (OHS)
    Mulai

    Rp14.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  4. MASKO Kabel Data UTP Cat5E
    Mulai

    Rp1.499.900

    MASKO Kabel Data UTP Cat5E
    atribut:
    • Length (m): 305
    • Color: Grey
    • Category: 5E
  5. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  6. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  7. Sharp Air Conditioner
    Mulai

    Rp3.499.900

    Sharp Air Conditioner
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  8. Acer Dekstop Aspire All In One C22-1650 (OHS)
    Mulai

    Rp9.099.900

    Acer Dekstop Aspire All In One C22-1650 (OHS)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  9. Brother Printer Laser LED Multifunction Compact Color
    Mulai

    Rp8.299.900

    Brother Printer Laser LED Multifunction Compact Color
    atribut:
    • Print Type: Colour
    • Functions: Print, Copy, Scan
    • Display: Colour Touchscreen LCD
    • Copy Resolutin (dpi): up to 600x600
    • Dimension (WxDxH) (mm): 410x444x401
    • Display Size (mm): 88
    • Memory (Mb): 512
    • Power Source (V AC): 220-240
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Scan Resolutin (dpi): Up to 19200x19200 (interpolated) (Windows Only), Up to 1200x1200 (Scanner Glass), Up to 600x600 (ADF)
  10. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  11. Dell Optiplex 7020 Tower
    Mulai

    Rp14.999.900

    Dell Optiplex 7020 Tower
    atribut:
    • Processor: 14th Gen Intel Core i5 processor 14500 (24MB cache, 14 cores, 20 threads, up to 5.0 GHz Turbo, 65W)
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 2230 PCIe NVMe Class 35 Solid State Drive)
    • Operating System: Windows 11 Home, Intel HD Graphics
    • Monitor: Dell 22 Monitor - E2222H
  12. Dell CPU Optiplex
    Mulai

    Rp15.999.900

  13. Dell PC Desktop Small Form Factor
    Mulai

    Rp17.999.900

    Dell PC Desktop Small Form Factor
    Deskripsi:
    Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021
    atribut:
    • Memory (GB): 16
    • Hard Disk (GB): 512
    • Grafis Type: Intel UHD Graphics 730
    • Processor Onboard: 13th Gen Intel Core i7-13700
  14. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
Daftar Harga komputer 1 set Terbaru March 2026
AXIOO PC DesktopRp40.999.900
CAROL Coaxial CableRp4.099.900
Acer Dekstop Aspire All In One C24-1651 (OHS)Rp14.999.900
MASKO Kabel Data UTP Cat5ERp1.499.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
Canon Printer Multifunction MG2570sRp919.900
Sharp Air ConditionerRp3.499.900
Acer Dekstop Aspire All In One C22-1650 (OHS)Rp9.099.900
Brother Printer Laser LED Multifunction Compact ColorRp8.299.900
HP Printer Laser JetRp1.999.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)