Beli cpu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermaltake CPU CoolerDeskripsi:A silent CPU cooler with a 120mm PWM controlled fan, and U-shape copper heatpipes support up to 150W
- Thermaltake UX100 ARGB Lighting CPU CoolerDeskripsi:UX100 ARGB Lighting CPU CoolerCL-P064-AL12SW-AThermaltake UX100 ARGB Lighting CPU Cooler features 9-high air flow blade, hydraulic bearing, and 16.8 million colors of 15 ARGB LEDs that is ready to sync 5V RGB enabled motherboards from ASUS, ASRock, GIGABYTE and MSI. Switching the customized lighting effect easily and get the ultimate gaming experience.16.8 M TRUE RGB COLORFeaturing 15 high lumen addressable LEDs with 16.8 million colors, UX100 gives you the vivid RGB lighting experience. Enjoy the reliable cooling performance and magnificent visual effect with UX100.SYNC WITH MOTHERBOARD RGB SOFTWAREDesigned to synchronize with ASUS Aura Sync, ASRock RGB LED, GIGABYTE RGB Fusion and MSI Mystic Light Sync. UX100 supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly.HIGH VOLUME AIRFLOW DESIGNThe fan blades are built to generate a large volume of air passing through the aluminum heatsink at any angle for the steady air flow and cooling quality.RELIABLE HYDRAULIC BEARINGThe hydraulic bearing self-lubricates with a high quality, friction-reducing substance that lowers operation noise and enhance thermal efficiency. The seal cap prevents leakage of the lubricant and extends the lifespan of the unit.EASY TO INSTALLThe mounting kit offers hassle-free installation. UX100 includes all-in-one back-plate is compatible with all the latest Intel and AMD CPU socket.Intel: LGA 1156/1155/1151/1150/775AMD: AM4/AM3+/AM3/AM2+/AM2/FM2/FM1Sync with Motherboard RGB SoftwareDesigned to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.atribut:
- Color: Black
- P/N: CL-P064-AL12SW-A
- Compatibility: Intel LGA 1200/1156/1155/1151/1150/775 AMD AM4/FM2/FM1/AM3+/AM3/AM2+/AM2
- Dimensions (LxWxH) (mm): 122.3x122.3x66.1
- Heatsink Material: Aluminium Fins
- Fan Dimensions (LxWxH) (mm): 120x120x25
- Acoustical Noise (dBA): 26.92
- Air Flow (CFM): 38.82
- Cooling Power (W): 65
- Fan Quantity: 1pc
- Fan Speed (rpm): 1800
- Input Power (W): 4.2
- Life Time/Fan Life Time (hour): 30000
- Pin Connect: 5V RGB header – 2Pin 2510 - 3Pin
- Rated Current (A): 0.35
- Rated Voltage (V): 12
- Start Voltage (V): 6.0
- OMRON Sysmac CJ Series CJ2M CPU UnitDeskripsi:CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).atribut:
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Number of Input/Output Points: 2560 points
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Structure: Built-in type in the panel
- Ambient Humidity to Use: 10 to 90% RH (no condensation)
- Communication Protocol: Serial port / half duplex
- Current Consumption (A): 0.5(DC5V)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Storage Temperature (°C): -20 to 70 (excluding battery)
- Acer Single CPU Tower Server Altos R3atribut:
- BMP Value: 15
- TKDN Value (%): 27.71
- TKDN Value + BMP Value: 42.71
- Types of Products: PDN
- Types of TKDN Products: Server
- Lenovo Notebook V14 G4 AMN (Laptop)atribut:
- Battery: Integrated 38Wh
- Camera: HD 720p with Privacy Shutter
- OMRON SYSMAC CJ Series CJ2M (With Ethernet/IP Function) CPU Moduleatribut:
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Ambient Humidity to Use: 10 to 90% RH (no condensation)
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Outer Dimensions, Width W x Depth D x Height H (mm): 62x75x90
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Communication Protocol: Serial port / half duplex
- Current Consumption (A): 0.7(DC5V)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Concrete Blocks: Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048
- Number of Input/Output Points: 2560 points
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Operation Mode: Program mode, monitor mode, operation mode (execution mode/normal mode)
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Shock Resistance (m/s²): Compliant with JIS C60068-2-27, 147 3 times each in-X, Y, Z directions (relay output unit is 100)
- Storage Temperature (°C): -20 to 70 (excluding battery)
- Structure: Built-in type in the panel
- Ainex LED CPU Cooler CC-06B for LGA115xDeskripsi:CPU cooler with blue LED for LGA115x.
- Lenovo PC Desktop IdeaCentre 3 (Komputer Desktop)atribut:
- Color: Cloud Grey
- Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)atribut:
- Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
- Processor Manufacture: Intel
- GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
- GPU Manufacture: Intel
- Memory: 1 x 8GB DDR4
- Model : C24-1651 (OHS)
- Office Home and Student: OHS
- Operating System: Win 10 Home
- Screen Mode: Full HD
- Screen Resolution: 1920x1080
- Screen Size (inch): 23.8
- Storage (Gb): 512
- Storage Type: SSD
- Touch Screen: Touchscreen
- GEA Freezer Chest (Lemari Pembeku)Deskripsi:Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
- REDRAGON RGB Gaming PC Case Sideswipeatribut:
- Dimensions (mm): 380x185x425
- Thickness (mm): 0.6 SPCC
- Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
- USB Port: 1xUSB3+2xUSB2(1.1)
- Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
- Package Dimensions (mm): 505x240x510
- Lenovo ThinkCentre Neo 50t Gen 4atribut:
- Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
- Graphics: Integrated Intel UHD Graphics 730
- Memory (GB): 1 x 8 UDIMM DDR4-3200
- Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
- PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)Deskripsi:Cartridges of sealant fit into the barrel of these manual caulk guns. The guns press their plunger against the end of the cartridge and squeeze sealant through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the sealant and the gun.atribut:
- UNSPSC: 27112906
- Barrel Materials: Steel
- For Container Type: Cartridge
- Grip Style: Standard
- Plunger Type: Smooth Rod
- Thrust Ratio: 26:1
- Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloudatribut:
- CPU Architecture: x64 64-bit
- CPU Frequency: Quad-Core 3.4GHz up to 4.6GHz
- CPU Model: Intel Xeon E-2224
- Compatible Drive Type: 3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3
- Expansion: 1x Front USB 3.2 Gen 1, 2x Rear USB 3.2 Gen 2 (10Gbps)
- Flash Memory (GB): 8 USB DOM
- Humidity (%RH): 5 to 95
- Input Power Voltage (V): 100 to 240 AC
- Maximum Drive Bays with Expansion Unit: 22
- Maximum Internal Raw Capacity (TB): 180 (18 HDD x10, Capacity may vary by RAID types)
- Maximum Raw Capacity with Expansion Units (TB): 440 (20 HDD x22, Capacity may vary by RAID types)
- Memory (GB): 8 DDR4 ECC SO-DIMM
- Memory Expandable up to (GB): 64 (2x 32)
- Network: 1x 10 Gigabit Ethernet (10G/5G/2.5G/1G/100M) 3x 2.5 Gigabit Ethernet (2.5G/1G/100M)
- Operating Temperature (°C): 0~40
- Power Consumption (W): 78.7 (Operation); 40.1 (Disk Hibernation); 5.8 (Sleep Mode)
- Power Supply Unit / Adapter (W): 350 x1
- Size (HxWxD) (mm): 215.5x293x230
- Storage Temperature (°C): -20~70
- System Fan: 2x 120mm Fan
Daftar Harga cpu Terbaru October 2026
| Dell CPU Optiplex | Rp18.999.900 |
| Thermaltake CPU Cooler | Rp369.900 |
| Thermaltake UX100 ARGB Lighting CPU Cooler | Rp339.900 |
| OMRON Sysmac CJ Series CJ2M CPU Unit | Rp9.399.900 |
| Acer Single CPU Tower Server Altos R3 | Rp759.999.900 |
| Lenovo Notebook V14 G4 AMN (Laptop) | Rp6.899.900 |
| OMRON SYSMAC CJ Series CJ2M (With Ethernet/IP Function) CPU Module | Rp39.999.900 |
| Ainex LED CPU Cooler CC-06B for LGA115x | Rp359.900 |
| Lenovo PC Desktop IdeaCentre 3 (Komputer Desktop) | Rp10.999.900 |
| Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop) | Rp17.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/bhP110093413-2.jpg)
%20CPU%20Module/pcP106931912-1.jpg)

/lsP110904784-1.jpg)
%20(Komputer%20Desktop)/cxP107829465-1.jpg)
/omP107985886-1.jpg)
/drP106874495-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/PC%20PRODUCTS%20Manual%20Caulking%20Gun%20(Tembakan%20Lem%20Sealant)/obP109493875-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)