Beli komputer kantor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lenovo Monitor 27inch (Layar Display)
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  2. MCO 2WAY 6FAN notebook PC stand full cooling type
    Mulai

    Rp669.900

    MCO 2WAY 6FAN notebook PC stand full cooling type
    Deskripsi:
    6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and a decrease in product life. You can prevent heat build-up by elevating your laptop from your desk and directing it to a fan. You can choose between two modes of use: "cooling pad mode" and "note stand mode". In the "cooling pad mode", the notebook PC is placed on the stand and used as it is. Even on a desk with no space, you can create a space on the bottom of your PC by adjusting the angle and expect further heat dissipation effect. In "Note Stand Mode", you can connect peripherals such as an external keyboard and mouse. You can use your notebook PC screen like an LCD monitor and use it as if you were using a desktop PC. Equipped with a 7-step angle adjustment function, you can choose the angle you like from 0°/about 17°/about 23°/about 28°/about 30°/about 33°/about 36°. . An appropriate angle can be set according to the work content. Equipped with two USB A ports on this product, it does not reduce the number of USB ports of the notebook PC used to connect this product. In addition, since the USB port of this product is connected internally (through port), it can be used in the same way as the USB port of the notebook PC. A perforated plate with excellent air permeability and thermal conductivity is used on the PC installation surface. The heat of the PC body can escape more easily, preventing thermal runaway of the notebook PC. It supports a wide range of laptop sizes from 11.6 inches to 15.6 inches, so even if the size is different, such as home laptops and office laptops, it can be used for various laptops within the corresponding size. Is possible. When the power is turned on, a bright blue LED light is lit. You can see at a glance whether the power is on or not. *It is not possible to turn off only the LED light. It has a wind force adjustment dial function that allows you to adjust the air flow according to the situation of your notebook PC. You can make detailed adjustments according to the situation, such as setting the airflow to "low" immediately after using the PC and setting the airflow to "high" when browsing. Comes with a smartphone stand that allows you to place your smartphone next to the stand. You can install your smartphone on either the left or right side according to your work.*Compatible sizes are approximate. It may not be used depending on the shape of the PC. Please check the shape of your laptop before purchasing. *Please be careful not to overturn or drop the PC when in notebook stand mode. *This product may not be installed properly depending on the shape of the notebook PC. *It is not possible to turn off only the LED.
    atribut:
    • Allowable Load (kg): Up to 3
    • Angle Adjustment Range: 7 levels (0°/Approx. 17°/Approx. 23°/Approx. 28°/Approx. 30°/Approx. 33°/Approx. 36°)
    • Bearing: Sleeve bearing
    • Fan Speed (rpm): 2100+/-10%
    • LED: Blue LED 6 lights (fan part) *Cannot be turned off.
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): About 360 x 255 x 27
    • Mass of Main Unit (g): About 790
    • Noise Level: Fan: <32dBA
    • Power Supply: USB DC5V/Approx.850mA (Powered from USB terminal)
    • Service Life: Fan: about 10000 hours
    • Set Contents: Main unit, dedicated USB cable, instruction manual and warranty card
    • Suitable Models: 11.6 to 15.6 inch laptop
    • Supported OS: Windows 11/10, macOS 10.10 or later
    • Terminal: USB A port female x 2 (through port compatible)
    • Warranty Period: 6 months from date of purchase
    • fan: 6 units
  3. Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)
    Mulai

    Rp10.999.900

    Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  4. Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)
    Mulai

    Rp17.999.900

    Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  5. MSI AIO Modern Core i5-1235 (Komputer Desktop)
    Mulai

    Rp9.499.900

    MSI AIO Modern Core i5-1235 (Komputer Desktop)
    atribut:
    • Processor: 12th Gen Intel CoreTM i5-1235U (12Mb Cache, up to 4.40Ghz) processor
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 NVMe PCIe 3.0 SSD)
    • Graphic: Intel Iris Xe Graphics (with dual-channel memory)
    • Display (inch): 23.8 (IPS Grade Panel LED Backlight (1920*1080 FHD) with MSI Anti-Flicker technology)
    • Camera: Built-in Webcam
    • Audio Output (W): 2x2.5
    • Connectivity: Intel Wi-Fi 6E AX211
  6. Acer Laptop Aspire 3 Series A314-35 (Laptop)
    Mulai

    Rp6.199.900

    Acer Laptop Aspire 3 Series A314-35 (Laptop)
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  7. Lenovo Monitor L27i-4A (Layar Display)
    Mulai

    Rp2.299.900

    Lenovo Monitor L27i-4A (Layar Display)
    atribut:
    • Size Screen (inch): 27
    • Resolution (Pixel): 1920x1080
    • Pixel Pitch (mm): 0.311x0.311
    • Brightness (cd/m²): 300
    • Camera: None
    • Color Gamut (%): 99 sRGB
    • Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
    • Microphone: None
    • Power Consumption (W): 19.5 / 36 (Typical / Maximum)
    • Side Bezel Width (mm): 2.3
    • Video Connector: 2x HDMI 1.4, 1x VGA
  8. Asus Notebook USB Hub Notebook Holder Bracket USB 3.0 (Laptop)
    Mulai

    Rp14.999.900

    Asus Notebook USB Hub Notebook Holder Bracket USB 3.0 (Laptop)
    atribut:
    • Operating System: Windows 11 Home
    • Storage (Gb): 512 PCIe® 4.0 NVMe™ M.2 SSD
  9. Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Mulai

    Rp20.999.900

    Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Deskripsi:
    Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021
    atribut:
    • Memory (GB): 16
    • Hard Disk (GB): 512
    • Grafis Type: Intel UHD Graphics 730
    • Processor Onboard: 13th Gen Intel Core i7-13700
  10. Lenovo ThinkCentre Neo 50t Gen 4
    Mulai

    Rp13.999.900

    Lenovo ThinkCentre Neo 50t Gen 4
    atribut:
    • Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
    • Graphics: Integrated Intel UHD Graphics 730
    • Memory (GB): 1 x 8 UDIMM DDR4-3200
    • Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
  11. Lenovo ThinkCentre Neo 50t Gen 5
    Mulai

    Rp15.999.900

    Lenovo ThinkCentre Neo 50t Gen 5
    atribut:
    • Chipset: Intel B760
    • Graphics: Intel UHD Graphics 730
    • Memory (GB): 1x8, DDR5-4800
    • Operating System: Windows 11 Home
    • Processor: Intel Core i5-14400, 10C/16T, P-core 2.5/4.7GHz, E-core
    • Storage: 512GB SSD M.2 PCIe 4.0x4 NVM
  12. Acer USB-C Laptop Charger (Komputer Desktop)
    Mulai

    Rp12.999.900

    Acer USB-C Laptop Charger (Komputer Desktop)
    atribut:
    • Aspect Ratio: 16:9
    • Bluetooth: 5.2
    • Brightness (nits): 350
    • Display Resolution: 1920 x 1080 (Full HD)
    • Display Size (inch): 23.8
    • Graphics: Intel UHD Graphics
    • Keyboard & Mouse: Wired Keyboard & Wired Mouse
    • LAN (Mbps): 10/100/1000 (Gigabit Ethernet)
    • Memory (GB): 8, DDR4 soDIMM (Up To 64 GB Dual-channel DDR4 3200 MHz)
    • Panel Type: LED Backlight
    • Power Supply (W): 65 Adapter
    • Processor: Intel Core i5-13420H Processor
    • Storage Capacity (GB): 512, M.2 2280 PCI-E SSD
    • Webcam: Integrated 5.0 MP Webcam With 2 Stereo Microphones
    • Wi-Fi: IEEE 802.11ax (Wi-Fi 6)
  13. Lenovo PC Desktop IdeaCentre 3 (Komputer Desktop)
    Mulai

    Rp10.999.900

Daftar Harga komputer kantor Terbaru October 2026
Lenovo Monitor 27inch (Layar Display)Rp2.999.900
MCO 2WAY 6FAN notebook PC stand full cooling typeRp669.900
Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)Rp10.999.900
Lenovo Notebook IdeaPad Slim 5 (Laptop)Rp6.799.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)Rp17.999.900
MSI AIO Modern Core i5-1235 (Komputer Desktop)Rp9.499.900
Acer Laptop Aspire 3 Series A314-35 (Laptop)Rp6.199.900
Lenovo Monitor L27i-4A (Layar Display)Rp2.299.900
Asus Notebook USB Hub Notebook Holder Bracket USB 3.0 (Laptop)Rp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)