Beli kompresor meiji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Meiji Low Pressure Atomization Hand Spray Gun F110-L SeriesDeskripsi:This Hand spray gun series offers automatic spray guns. High transfer efficiency and low spattering make them people-friendly and environment-friendly while lowering costs.atribut:
- Spray Distance: 200mm
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- Meiji Automatic Spray Gun A110 Seriesatribut:
- Nozzle type: F110
- Paint feed system: Pressure
- Pattern Shape: Tulip
- Spraying pressure: 0.25MPa
- Spraying Distance: 200mm
- IWATA Standard Slit Collaratribut:
- Finishing Material: Carbon Steel (S45C)
- TRUSCO Safety Cushion Yellow-Blackatribut:
- Color: Yellow-Black
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
Daftar Harga kompresor meiji Terbaru January 2026
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Meiji Paint Cups | Rp269.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Wipro Spray Gun Meiji Type | Rp269.900 |
| IWATA Masking Seal | Rp23.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| Iwata Mfg. Masking Seal (Square / Marked) | Rp1.099.900 |
| Meiji Air Dusters | Rp299.900 |
| Meiji Spray Gun | Rp2.099.900 |
| Meiji Extension Spray Gun F110 Series | Rp4.199.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































/jlP105433705-1.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Yellow-Black/P103152651-1.jpg)