Beli anest iwata spraygun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Spray Gun (W61 Series)Deskripsi:Applications - Plastic coating - Vehicle coating - Metal coating - Woodwork coating - Liquid coatingatribut:
- Spray Distance (mm): 200
- ANEST IWATA Straight Type Hand Pressure GaugeDeskripsi:Straight shape that is easy to use. Screw type that can be fine-tuned. Air pressure management.atribut:
- Air Intake: G1 / 4
- Adjustment Method: Screw type
- Maximum Working Pressure (MPa): 0.68
- Operating Temperature Range (°C): 5 to 43
- ANEST IWATA Hand Pressure GaugeDeskripsi:The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.atribut:
- Adjustment Method: Screw type
- nipple: (Air) G1 / 4
- Material (Main Unit): Brass
- ANEST IWATA Airless Spray UnitDeskripsi:Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coating
- ANEST IWATA Spray Gun (W-71 Series)Deskripsi:Applications - Plastic coating - Vehicle coating - Metal coating - Woodwork coating - Liquid coatingatribut:
- Paint Nozzle Diameter (mm): 1.8
- Spray Distance (mm): 200
- Spray Air Pressure (MPa): 0.29
- Air Consumption (L/minute): 230
- Required Compressor Power (kW): 1.5
- ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car RepairDeskripsi:A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.atribut:
- Air Pressure (MPa): 0.2
- Required Compressor Power (kW): 1.5~2.2
- Spray Distance (mm): 200
- Nozzle Diameter (Φmm): 1.3
- Air Consumption (L/minute): 200
- Mounting Screw Diameter: (Paint): G1/4, (Air): G1/4
- Paint Feeding System: Gravity type
- Pattern Spreading (mm): 245
- Spraying Volume (ml/minute): 170
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Spray Gun (LPH Series)atribut:
- Type of feed: Gravity
- Air Pressure Inside Air Cap (MPa): 0.07
- Air & fluid connection: G1/4 - G1/8
- ANEST IWATA Spray Gun (TOF-101 Series)Deskripsi:It is small and lightweight and has good handling. The tulip pattern is very effective for dispensing in narrow areas and short distances. Small spray gun TOF-50 series for release agent application TOF-101atribut:
- Nozzle diameter (mm): 0.7
- Air Cap Type: E2P (w-101)
- Spray Air Pressure (MPa): 0.2
- Ejection Volume (ml/minute): 200
- Air Consumption (L/minute): 195
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Low Pressure Spraygun LPH-80Deskripsi:Automotive refinish spot repairatribut:
- Type of feed: Gravity
- Fluid Noozle Orifice: ф 1.0mm
- Fluid output: 80/min
- High Atomization: Yes
- Pattern Width: 100mm
- Required Air Compressor: 0.2-0.75kW
- ANEST IWATA Spray Gun (Komimi Series)atribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.15
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 160
- Applicable Air Cap Type: NP6
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
Daftar Harga anest iwata spraygun Terbaru January 2026
| ANEST IWATA Katana Spray Gun / Semprotan Cat | Rp1.899.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| ANEST IWATA Spray Gun (W-400 Series) | Rp9.699.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| ANEST IWATA Spray Gun (W61 Series) | Rp5.499.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Straight Type Hand Pressure Gauge | Rp1.299.900 |
| ANEST IWATA Hand Pressure Gauge | Rp1.799.900 |
| ANEST IWATA Airless Spray Unit | Rp139.999.900 |
| ANEST IWATA Spray Gun (W-71 Series) | Rp4.199.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





















































































































































/4qP103756170-2.jpg)

/5oP103756204-1.jpg)




/5xP103756213-1.jpg)


/2jP103756091-2.jpg)

/2zP103756107-1.jpg)



/2aP103756082-1.jpg)