Beli kawat las esab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESAB Mild Steel Electrodes (Kawat Las Elektrode)Deskripsi:OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.atribut:
- Welding Current: AC, DC+(-)
- ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)Deskripsi:Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.atribut:
- Welding Current: AC, DC+
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ESAB Rogue Welding Machine (Mesin Las)atribut:
- Current Range (A): 10 to 200
- Power Save Mode (W): 50
- Open Circuit Voltage (VDC): 78
- Protection Class: IP23S
- Frequency (Hz): 50/60
- Phase: 1
- Operating Temperature (°C): -10 to 40
- Standards: CE
- Maximum Output (A): 200
- Voltage (V): AC 230
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- ESAB Stainless Steel Welding Rods (Kawat Las Elektrode)Deskripsi:Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.atribut:
- Dimensions (mm): 2.4x1000
- Classifications Wire Electrode: Werkstoffnummer : ~1.4332 SFA/AWS A5.9 : ER309L EN ISO 14343-A : W 23 12 L
- Alloy Type: Austenitic (with approx. 10 % ferrite) 24 % Cr - 13 % Ni - Low C
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)atribut:
- Mains Voltage (V): 400 (+/ - 15%)
- Number of Phases: 3
- Supply Frequency (Hz): 50/60
- Effective Input (A): 17
- Fuse (A): Slow : 32
- Power Factor at Maximum Current: >0.90
- Mains Cable (mm²): 4x4
- ESAB TIG Torch Kit (Stang Las Argon)Deskripsi:These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
- ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)Deskripsi:NK-7018 is an iron powder low hydrogen type electrode, which has been designed for the use on heavy-duty structures in all positions. Its hydrogen content of weld metal is very low and it has excellent toughness and crack resistibility. It has applied of low carbon steel with high efficiency. high. APPLICATIONS Heavy-duty structures, shipbuilding, boilers, storage tanks, pressure vessels and thick plate structures using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400ºC for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
- ESAB Warrior CC/CV Series Welding Machine (Mesin Las)Deskripsi:The reliable multi-process welding equipment designed for heavy duty productivity with up to 500amps delivered.Include : 1. 0465250881 Warrior Feed 304w2. 0459836883 Interconnection cables 70mm2, air cooled, L=15 meter3. 0700025042 PSF 415 Welding Gun Length 5 meter4. 201013 Co2 Single stage Regulator Cigwel5. 0349313450 Trolley with 4 wheel (new part number)atribut:
- Main Voltage (V): 380-415 (3ph, +/- 10%)
- Supply Frequency (Hz): 50/60
- Dimensions (mm): 712x325x470
- Efficiency at Max Current MIG/MAG (%): 90
- Enclosure Class: IP23
- Energy Save Mode (W): 30
- Open Circuit Voltage (V): 56 (DC)
- Open Circuit Voltage VRD Activated (V): 28 (DC)
- Operating Temperature (°C): -10 to +40
- Power Factor Maximum Current: 0.91
- CP Welding Electrode (Kawat Las Tungsten)atribut:
- Size (mm): 2.4x175
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBELCO Welding Electrode LB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- ESAB Stick Welder (Mesin Las)Deskripsi:The ESAB Rogue stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap and integrated carrying handle for portability. Please see the product detail page for the full list of equipment included with each product.atribut:
- UNSPSC: 23171508
- Includes: 10 ft Return Cable with Tweco Ground ClampElectrode Holder with 10 ft CableShoulder Strap
- Input Frequency (Hz): 50/60
- Input Voltage (VAC): 120; 130
- Manufacturer Part Number: 700500070
- Maximum Amperage (Stick) (A): 180
- Maximum Amperage (TIG) (A): 180
- Minimum Amperage (Stick) (A): 10
- Minimum Amperage (TIG) (A): 10
- Open Circuit Voltage (VDC): 78
- Overall Height (mm): 264
- Overall Width (in): 6
- Phase: Single-Phase
- Plug Type: 6-50P
- Power Cord Length (ft): 10
- Process: Stick Welding (SMAW); TIG Welding (GTAW)
- Rated Output @ Duty Cycle (Stick) (A): 110 @24.4 V, 25% (120 V); 116 @24.6 V, 60% (230 V); 180 @27.2 V, 25% (230 V); 55 @22.2 V, 100 % (120 V); 70 @22.8 V, 60% (120 V); 90 @23.6 V, 100% (230 V)
- Rated Output @ Duty Cycle (TIG) (A): 116 @14.6 V, 60% (230 V); 140 @15.6 V, 25% (120 V); 180 @17.2 V, 25% (230 V); 70 @12.8 V, 100 % (120 V); 90 @13.6 V, 100% (230 V); 90 @13.6 V, 60% (120 V)
- Remote Connection Type: 8-Pin (ESAB)
- Weight (lbs): 18.2
- Welder Series: Rogue ES 180i
- Welding Power Source Type: CC
- Work Cable Length (ft): 10
- polarity: DC
- Nihonweld Welding Electrodes NSW 308L (Kawat Las Elektrode)Deskripsi:NSW-308L is a general purpose stainless steel electrode for welding 18/8 austenitic stainless steelsDeposits a low carbon 18% Cr - 8% Ni weld metal to provide good corrosion resistance properties to intergranular attack from a range of liquid chemical media at service temperatures up to 300ºCWelds with a smooth and even metal transfer along with a stable arcSpatter freeEasy welding in all positionsRemarkably easy strking and re-striking propertiesSelf-releasing slagIdeal for both fillet and butt welding positions
- OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)Deskripsi:Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)atribut:
- Family Type: H5CX
Daftar Harga kawat las esab Terbaru October 2026
| ESAB Mild Steel Electrodes (Kawat Las Elektrode) | Rp429.900 |
| ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda) | Rp7.099.900 |
| KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda) | Rp549.900 |
| ESAB Rogue Welding Machine (Mesin Las) | Rp8.699.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda) | Rp40.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
| ESAB Stainless Steel Welding Rods (Kawat Las Elektrode) | Rp3.499.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las) | Rp35.999.900 |
| ESAB TIG Torch Kit (Stang Las Argon) | Rp6.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Mild%20Steel%20Electrodes%20(Kawat%20Las%20Elektrode)/gaP105638586-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/ESAB%20Welding%20Electrode%20Stainless%20Steel%20(Kawat%20Las%20Elektroda)/c7P105640439-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Rogue%20Welding%20Machine%20(Mesin%20Las)/qsP106408964-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/ESAB%20Stainless%20Steel%20Welding%20Rods%20(Kawat%20Las%20Elektrode)/cpP105640457-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/ESAB%20Buddy%20Tig%20400i%20TIG%20Welding%20Machine%20(Mesin%20Las)/88P105858296-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/ESAB%20TIG%20Torch%20Kit%20(Stang%20Las%20Argon)/nnP109499851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20High%20Tensile%20Steel%20NK-7018%20(Kawat%20Las%20Elektrode)/akP103773380-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Warrior%20CC%2FCV%20Series%20Welding%20Machine%20(Mesin%20Las)/99P111367333-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/CP%20Welding%20Electrode%20(Kawat%20Las%20Tungsten)/7jP106395271-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-26%20Series/P102927966-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Stick%20Welder%20(Mesin%20Las)/21P109499073-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/fqP104879566-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/Nihonweld%20Welding%20Electrodes%20NSW%20308L%20(Kawat%20Las%20Elektrode)/1lP106632057-1.jpg)
/5dP102372193-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)