Spesifikasi
| UNSPSC | 23171508 |
|---|---|
| Includes | 10 ft Return Cable with Tweco Ground ClampElectrode Holder with 10 ft CableShoulder Strap |
| Input Frequency (Hz) | 50/60 |
| Input Voltage (VAC) | 120; 130 |
| Manufacturer Part Number | 700500070 |
| Maximum Amperage (Stick) (A) | 180 |
| Maximum Amperage (TIG) (A) | 180 |
| Minimum Amperage (Stick) (A) | 10 |
| Minimum Amperage (TIG) (A) | 10 |
| Open Circuit Voltage (VDC) | 78 |
| Overall Height (mm) | 264 |
| Overall Width (in) | 6 |
| Phase | Single-Phase |
| Plug Type | 6-50P |
| Power Cord Length (ft) | 10 |
| Process | Stick Welding (SMAW); TIG Welding (GTAW) |
| Rated Output @ Duty Cycle (Stick) (A) | 110 @24.4 V, 25% (120 V); 116 @24.6 V, 60% (230 V); 180 @27.2 V, 25% (230 V); 55 @22.2 V, 100 % (120 V); 70 @22.8 V, 60% (120 V); 90 @23.6 V, 100% (230 V) |
| Rated Output @ Duty Cycle (TIG) (A) | 116 @14.6 V, 60% (230 V); 140 @15.6 V, 25% (120 V); 180 @17.2 V, 25% (230 V); 70 @12.8 V, 100 % (120 V); 90 @13.6 V, 100% (230 V); 90 @13.6 V, 60% (120 V) |
| Remote Connection Type | 8-Pin (ESAB) |
| Weight (lbs) | 18.2 |
| Welder Series | Rogue ES 180i |
| Welding Power Source Type | CC |
| Work Cable Length (ft) | 10 |
| polarity | DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ESAB Rogue stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap and integrated carrying handle for portability. Please see the product detail page for the full list of equipment included with each product.
Feature
Stick Welder Electrode Cable Length 10 ft Input Frequency 50/60 Hz Input Voltage 120V AC 130V AC Phase Single-Phase Polarity DC Model 0700500070 Stick Welding Maximum Output Current 180 A TIG Welding Maximum Output Current 180 A Remote Connection Type 8-Pin (ESAB)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Stick%20Welder%20(Mesin%20Las)/21P109499073-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
