Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Main Voltage (V) | 380-415 (3ph, +/- 10%) |
|---|---|
| Supply Frequency (Hz) | 50/60 |
| Dimensions (mm) | 712x325x470 |
| Efficiency at Max Current MIG/MAG (%) | 90 |
| Enclosure Class | IP23 |
| Energy Save Mode (W) | 30 |
| Open Circuit Voltage (V) | 56 (DC) |
| Open Circuit Voltage VRD Activated (V) | 28 (DC) |
| Operating Temperature (°C) | -10 to +40 |
| Power Factor Maximum Current | 0.91 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The reliable multi-process welding equipment designed for heavy duty productivity with up to 500amps delivered.
Include :
1. 0465250881 Warrior Feed 304w
2. 0459836883 Interconnection cables 70mm2, air cooled, L=15 meter
3. 0700025042 PSF 415 Welding Gun Length 5 meter
4. 201013 Co2 Single stage Regulator Cigwel
5. 0349313450 Trolley with 4 wheel (new part number)
Include :
1. 0465250881 Warrior Feed 304w
2. 0459836883 Interconnection cables 70mm2, air cooled, L=15 meter
3. 0700025042 PSF 415 Welding Gun Length 5 meter
4. 201013 Co2 Single stage Regulator Cigwel
5. 0349313450 Trolley with 4 wheel (new part number)
Feature
Durable and ruggedSuitable for outdoor and indoor use in rough environments. Warrior paired with RobustFeed PRO, with its robust and weatherproof enclosed design provide the ideal solution whenever portability and durability are key
Easy-to-use
Clear and intuitive user interface for everyone to get started quickly. Glove-friendly knobs make adjustments quick and easy.
High-Duty Cycle
For long runs across a variety of applications and delivers 400 A or 500 A at 60% Duty Cycle.
The 2021 Red Dot design award winning design of the RobustFeed also provides additional benefits including, best in class enclosure from moisture and dust to keep the spool safe, an integrated heater and flow meter and well-designed ergonomics.
PreciDrive wire drive system maintains precision wire feeding performance to promote consistent weld quality. The powerful drive system enables same level of control even for large diameter wires for hardfacing or other demanding applications
Use
Industrial and General Fabrication Pipeline
Hard Surfacing and Cladding
Repair and Maintenance
Ship/Barge Building
Marine and Offshore
Mobile Equipment
Pressure Vessels
Steel Erectors
Structural Steel Fabrication
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Warrior%20CC%2FCV%20Series%20Welding%20Machine%20(Mesin%20Las)/99P111367333-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
