ESAB Stainless Steel Welding Rods (Kawat Las Elektrode)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.499.900
Spesifikasi
Dimensions (mm)2.4x1000
Classifications Wire ElectrodeWerkstoffnummer : ~1.4332 SFA/AWS A5.9 : ER309L EN ISO 14343-A : W 23 12 L
Alloy TypeAustenitic (with approx. 10 % ferrite) 24 % Cr - 13 % Ni - Low C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.

Ulasan Produk