ESAB TIG Torch Kit (Stang Las Argon)

Sebelum PPN:
Rp6.599.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
Feature
TIG Torch Outfit Compatible with Series ESAB Rebel EMP 235ic Duty Cycle 40 Percent Maximum Current 240 A Neck Type Rigid TIG Torch Series TXH-201 Welding Processes TIG Welding (GTAW) Application All TIG Welding Process Applications Back Cap Size Designation Long Short Compatible with Brand ESAB Cooling Method Air-Cooled Gas Valve Included No Includes Consumables Kit Long Back Cap Short Back Cap Power Cord Length 12 1/2 ft

Ulasan Produk

Tidak ada ulasan