Beli kabel hdmi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Cabletime HDMI Cable 2.0 Male to Male (Kabel HDMI)atribut:
- Bandwidth (Gbps): 18
- Resolution: 4K60Hz
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119atribut:
- Length (m): 1
- Bandwidth (Gbps): 18
- Cable Type: Braided
- Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- ELECOM HDMI CableDeskripsi:-It achieves bidirectional communication of Ethernet signals with a single cable, as well as high-speed transmission of video signals and audio signals in digital form.atribut:
- Length: 2
- Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Vention Active Fiber Optic HDMI 2.0 Cable Male to Male 4K UHD HDR (Kabel DisplayPort)atribut:
- AWG: 30AWG + 28AWG + 26AWG
- Connector Interface: HDMI 2.0 Male
- Connector Material: Gold-plated
- Conductor Material: Tinned Copper + Optical Fiber
- Shielding: Aluminium Foil
- Jacket: PVC
- Shell: Zinc Alloy
- Ainex HDMI Cable (Kabel HDMI)Deskripsi:A high-speed HDMI cable that supports Ethernet.atribut:
- Cable Length (m): 1
- Color: Black
- Connector Shape: HDMI (Type A 19 pin) Male - HDMI (Type A 19 pin) Male
- Conversion Type: Male - Male
- Function: ARC compatible/HEC compatible/3D compatible
- HDMI Standard: High speed
- Plug: Gold plate
- Supported Resolution: 4K2K (4096 x 2160 dots)
- Type of Cable: Standard
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
- Data Transfer Rate (Gbps): 10.2
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
- Philips HDMI Cable (Kabel HDMI)Deskripsi:Experience Ultra Hi-Definition imagesExperience Ultra HD 4K resolution at 60 fps. High speed HDMI supports full 32-channel audio system with up to 1536 KHz sample rateExperience Ultra Hi-Definition images- 4K 60Hz Ultra HD with Ethernet- 4K 60Hz- 18 Gbps- 2 m- UHD 2160p (4K)Supports video resolutions up to 4K or UHD 2160p. This enables your display to rival Digital Cinema systems used in cinemas.3D experienceSupports all 3D video formats, allowing true 3D home theatre and gaming applications.Audio Return Channel (ARC)Allows an HDMI-connected TV with built-in tuner to send digital audio data to a surround audio system, eliminating the need for a separate audio cable.18 Gbps ultra-high-speed data transfer30 AWG pure copper wire for best picture and sound quality.Quality material usage - 30 AWG pure copper wire to ensure the best connection with minimum data lost.60 Hz frames per secondSuperior viewing and gaming experience with maximum 60 frames-per-second images.
- Vention HDMI 2.1 Male to Male Braided Cable (Kabel HDMI)Deskripsi:Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080Patribut:
- Color: Blue
- Interface: HDMI 2.1-A Male
- Connector Process: Gold-Plated
- Resolution: 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
- Material Shielding: Aluminium Foil+Metal Braid+GND
- Casing Material: Aluminium Alloy
- Conductor: Silver Ion Plated
- Material Jacket: PVC & Cotton Braided
- StarTech.com High Speed HDMI-Mini HDMI Conversion Cable (Kabel HDMI)Deskripsi:Ethernet compatible HDMI Mini-HDMI conversion cable. You can connect an HDMI Mini port compatible device to an HDMI compatible display / device. Next-generation devices equipped with the latest HDMI technology can be connected to existing HDMI devices, making it a cost-saving solution. This HDMI Mini-HDMI adapter cable uses a high quality gold-plated connector for excellent connection performance. StarTech.com offers a lifetime warranty on this product.Connect a portable device such as a mini HDMI compatible digital camera to an HDMI displayatribut:
- Cable Length (m): 0.5
- Cable Size (AWG): 30
- Color: Black
- Connector Shape: HDMI 19pin (male) - Mini HDMI 19pin (male)
- Connector Type: Straight
- Conversion Type: Male - Male
- Correspondence to Ethernet: Correspondence
- Female Mounting: Mini HDMI
- Mass (g): 30.8
- Number of Conductors: 19
- Plug: Gold plate
- Howell HDMI 2.0 cable supports UltraHD 4K (Kabel HDMI)atribut:
- Model Plug: Alumunium
- Version: 2.0 High Speed
- Resolution: 4096x2160 and 3840x2160
- Supports: 3D 4K Ultra HD
- HORIC HDMI Cable [HDMI<--->HDMI]Deskripsi:4K / 60p (YCbCr4: 4: 4), 18Gbps high-speed transmission compatible! High-speed HDMI cable. Supports the latest high-spec video with high-speed transmission of 18 Gbps. Ideal for viewing Ultra HD Blu-ray, etc. It also supports the latest 4K broadcasting and SKY PerfecTV ch.596 4K comprehensive broadcasting.atribut:
- AS ONE Part Number: 64-6230-78
- Cable Length (m): 7
- Color: Silver
- Shape: HDMI⇔HDMI
- Orico HDMI cableDeskripsi:A cable that connects devices with HDMI terminals to transfer video and audio as digital signals.Mainly for connection with displays, TVs, Blu-ray players, game consoles, etc.atribut:
- Cable Length (m): 2
- Cable Type: Standard
- Color: Black
- Connector Shape: HDMI male
- Correspondence to Ethernet: Correspondence
- Shielding: Double shield
- Specification: 3D compatible
- Standard: 2.0 4K HD video cable
- Suitable Models: HDMI (type A 19 pin) side: LCD display, projector, LCD TV, etc. with HDMI input terminal, HDMI (type A 19 pin) side: PC, game console, etc. with HDMI output terminal
- Supported Resolution: 4K/60HZ
- Transmission Speed (Gbps): 18
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- OBSBOT WebcamDeskripsi:Advanced AI Auto TrackingUHD Resolutions up to 4K@30fps / 1080P@60fpsSeamless NDI ConnectivityMulti-port ConnectionsExclusive App Support: Obsbot Start & Obsbot LiveIn the box:1 * [OBSBOT Tail Air] Pack1 * OBSBOT Tail Air Smart Remote Controller1 * NDI License Key
Daftar Harga kabel hdmi Terbaru October 2026
| Choetech HDMI Cable (Kabel HDMI) | Rp98.900 |
| Cabletime HDMI Cable 2.0 Male to Male (Kabel HDMI) | Rp40.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp119.900 |
| UGREEN Cable HDMI to HDMI | Rp139.900 |
| ELECOM HDMI Cable | Rp499.900 |
| HORIC HDMI Cable (Kabel HDMI) | Rp179.900 |
| Visero HDMI Cable (Kabel Optik) | Rp15.900 |
| Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI) | Rp44.900 |
| Vention Active Fiber Optic HDMI 2.0 Cable Male to Male 4K UHD HDR (Kabel DisplayPort) | Rp739.900 |
| Ainex HDMI Cable (Kabel HDMI) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/97P108420331-1.jpg)
/n2P111136830-1.jpg)
/r9P108335981-1.jpg)


/8yP108109322-1.jpg)
/olP110450885-1.jpg)
/lvP106614787-1.jpg)
/maP106614802-1.jpg)
/1cP110998048-1.jpg)
/2tP108337101-1.jpg)
/3jP111063127-1.jpg)
/feP107651554-1.jpg)
/raP113604982-2.jpg)
/d7P110019475-1.jpg)
![HORIC HDMI Cable [HDMIHDMI]](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Penyejuk%20Ruangan%2C%20Produk%20Elektrik%20Fasilitas/HORIC%20HDMI%20Cable%20%5BHDMI%3C---%3EHDMI%5D/31P110998109-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)