Beli hdmi cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Choetech HDMI Cable
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.000

    Choetech HDMI Cable
    Deskripsi:
    This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.
    atribut:
    • Length (m): 2
  2. ELECOM Highspeed Hdmi Cable For Ethernet
    Mulai

    Rp359.900

    ELECOM Highspeed Hdmi Cable For Ethernet
    atribut:
    • Connector Shape: HDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
    • Standard: High Speed ​​with Ethernet
    • Plug: Gold plate
    • Compatible Models: LCD TV, plasma TV, projector, etc. with HDMI input terminal
    • Cable Thickness (mm): 5.8
    • Cable: Normal type
    • Color: black
    • Shield: Triple shield
    • Supported Resolution: 4K x 2K corresponding
    • Transmission Speed (Gbps): 10.2
  3. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp199.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  4. Verbatim HDMI 2.1 Cable 8K 10K
    Mulai

    Rp149.900

    Verbatim HDMI 2.1 Cable 8K 10K
    Deskripsi:
    Verbatim HDMI 2.1 Cable 8K 10K 200cm - Grey*Supports video resolution and refresh rates up to 10K*Ultra High Speed HDMI features 48Gbps bandwidth*With Dynamic HDR and eARC technology*VRR reduces stutter for more fluid and better detailed gameplay*Gold-plated connectors and braided PET construction ensures durability
    atribut:
    • Color: Grey
    • Size (cm): 200
  5. Vention Kabel HDMI Male to Male Performance Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Vention Kabel HDMI Male to Male Performance Series
    atribut:
    • AWG: 28AWG
    • Connector Shell: PVC
    • Connector Interface: Standard HDMI Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
  6. Sanwa HDMI Cable
    Mulai

    Rp439.900

    Sanwa HDMI Cable
    atribut:
    • Connector Shape: HDMI Type A (male)-HDMI Type A (male)
  7. BASEUS Cable HDMI to HDMI 4K
    Mulai

    Rp65.000

    BASEUS Cable HDMI to HDMI 4K
    Deskripsi:
    Transmisi 18 GbpsRasio tampilan 21: 932 saluran stereoGambar dinamis HDRKualitas gambar laser 4K, mendukung pencitraan stereo 3D.Gambar HDR dengan rentang dinamis tinggi, Kecepatan refresh 60Hz, Secara otomatis men-sinkronkan audio dan video tanpa penyesuaian manual.Output devices: PC host, Notebook computer, set-top box, PS3/4Display devices: HDTV, Display, ProjectorDua mode: mode duplikat & mode perluasMode duplikat - menampilkan layar yang samaMode perluasan - menampilkan layar berbeda
    atribut:
    • Color: Black
    • Material: Tinned Copper + PVC
    • Length(m): 1/2 (HDMI Cable)
    • HDMI Version: 2
    • Resolusi: 4K
    • Transmission (Gbps): 18
  8. HORIC HDMI Cable
    Mulai

    Rp169.900

  9. UGREEN HDMI Cable
    Mulai

    Rp77.000

    UGREEN HDMI Cable
    Deskripsi:
    Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119
    atribut:
    • Length (m): 1
    • Bandwidth (Gbps): 18
    • Cable Type: Braided
    • Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
  10. EIKI Fiber HDMI Cable
    Mulai

    Rp1.199.900

    EIKI Fiber HDMI Cable
    atribut:
    • Outer Diameter (mm): 4.8
    • HDMI Type: Type A Male to Type D Male
    • Bandwidth (Gbps): HDMI 4K, 16
  11. UGREEN HDMI Cable
    Mulai

    Rp149.900

    UGREEN HDMI Cable
    Deskripsi:
    Cable DisplayPort DP to DP / DP to HDMI / HDMI to HDMI Cable. Memungkinkan anda untuk menghubungkan perangkat DisplayPort seperti monitor, proyektor, layar, HDTV ke PC maupun Laptop
    atribut:
    • Length (m): 1.5
    • Cable Type: Rubber
    • Color: Black
    • Compatibility: DP Port Device, HDMI Port Device, Dolby TrueHD & DTS HD
    • Data Transfer Rate (Gbps): 21.6
    • Resolution (K): 4 (30Hz)
    • What is in The Box: 1x UGREEN DisplayPort DP to DP / DP to HDMI / HDMI to HDMI
  12. Trimate Hdmi Cable
    Mulai

    Rp89.000

    Trimate Hdmi Cable
    Deskripsi:
    Compliant with HDMI 2.0 standard 4K2K compatible cableAs a connection cable with an HDMI device
    atribut:
    • Connector Shape: HDMI (male)-HDMI (male)
    • HDMI Standard: HDMI 2.0 compatible
  13. Henkan Meijin HDMI Cable
    Mulai

    Rp189.900

    Henkan Meijin HDMI Cable
    Deskripsi:
    Ver1.4, 3D compatible HDMI cable. The triple shield and ferrite attachment reduces image disturbance. Since the cable is 20m, it is safe even if the connected device is far away.- The product is a consumer product for the domestic market.
    atribut:
    • Color: Black
    • Cable Type: Straight
Daftar Harga hdmi cable Terbaru September 2025
Choetech HDMI CableRp99.000
ELECOM Highspeed Hdmi Cable For EthernetRp359.900
monotaro Hdmi To Dvi Converter Cable 1.8 MRp199.900
Verbatim HDMI 2.1 Cable 8K 10KRp149.900
Vention Kabel HDMI Male to Male Performance SeriesRp209.900
Sanwa HDMI CableRp439.900
BASEUS Cable HDMI to HDMI 4KRp65.000
HORIC HDMI CableRp169.900
UGREEN HDMI CableRp77.000
EIKI Fiber HDMI CableRp1.199.900

Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)