Vention HDMI 2.1 Male to Male Braided Cable (Kabel HDMI)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp119.900 - Rp349.900
Spesifikasi
ColorBlue
InterfaceHDMI 2.1-A Male
Connector ProcessGold-Plated
Resolution8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
Material ShieldingAluminium Foil+Metal Braid+GND
Casing MaterialAluminium Alloy
ConductorSilver Ion Plated
Material JacketPVC & Cotton Braided

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080P
Feature
- Cotton Braided and aluminum alloy Shell
- Gold Plated
- Support High Refresh Rate and VRR
- Support Static & Dynamic HDR
- Auto Low Latency Mode
- Support eArc , Dolby Atmos | DTS HDMA | DTS-X | LPCM 7.1
- Upto 48Gbps Rate, 12Bit Color
- Official Certification

Ulasan Produk