Orico HDMI cable

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)2
Cable TypeStandard
ColorBlack
Connector ShapeHDMI male
Correspondence to EthernetCorrespondence
ShieldingDouble shield
Specification3D compatible
Standard2.0 4K HD video cable
Suitable ModelsHDMI (type A 19 pin) side: LCD display, projector, LCD TV, etc. with HDMI input terminal, HDMI (type A 19 pin) side: PC, game console, etc. with HDMI output terminal
Supported Resolution4K/60HZ
Transmission Speed (Gbps)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects devices with HDMI terminals to transfer video and audio as digital signals.
Mainly for connection with displays, TVs, Blu-ray players, game consoles, etc.
Feature
A cable that connects devices with HDMI terminals to transfer video and audio as digital signals.
Use
Mainly for connection with displays, TVs, Blu-ray players, game consoles, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait