Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution
- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.
- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.
- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.
- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.
- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.
- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.
- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.
- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.
- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
