StarTech.com High Speed HDMI-Mini HDMI Conversion Cable (Kabel HDMI)

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)0.5
Cable Size (AWG)30
ColorBlack
Connector ShapeHDMI 19pin (male) - Mini HDMI 19pin (male)
Connector TypeStraight
Conversion TypeMale - Male
Correspondence to EthernetCorrespondence
Female MountingMini HDMI
Mass (g)30.8
Number of Conductors19
PlugGold plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ethernet compatible HDMI Mini-HDMI conversion cable.
You can connect an HDMI Mini port compatible device to an HDMI compatible display / device.
Next-generation devices equipped with the latest HDMI technology can be connected to existing HDMI devices, making it a cost-saving solution.
This HDMI Mini-HDMI adapter cable uses a high quality gold-plated connector for excellent connection performance.
StarTech.com offers a lifetime warranty on this product.
Connect a portable device such as a mini HDMI compatible digital camera to an HDMI display
Feature
Ethernet compatible HDMI Mini-HDMI conversion cable.
You can connect an HDMI Mini port compatible device to an HDMI compatible display / device.
Next-generation devices equipped with the latest HDMI technology can be connected to existing HDMI devices, making it a cost-saving solution.
This HDMI Mini-HDMI adapter cable uses a high quality gold-plated connector for excellent connection performance.
StarTech.com offers a lifetime warranty on this product.
Use
Connect a portable device such as a mini HDMI compatible digital camera to an HDMI display

Ulasan Produk

Tidak ada ulasan