Beli hdmi kabel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Choetech HDMI CableDeskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Vention Kabel HDMI 2.1 Male to Male Premium 8K 4K High Speed HDRatribut:
- AWG: 28AWG
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC + Cotton Braided
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- ELECOM HDMI CableDeskripsi:-It achieves bidirectional communication of Ethernet signals with a single cable, as well as high-speed transmission of video signals and audio signals in digital form.atribut:
- Length: 2
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- Vention Kabel HDMI Engineering Industrial for Long Span Structureatribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Vention Kabel HDMI 2.0 Male to Male 4K Performance Seriesatribut:
- AWG: 30AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- UGREEN HDMI CableDeskripsi:Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119atribut:
- Length (m): 1
- Bandwidth (Gbps): 18
- Cable Type: Braided
- Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
- Cabletime HDMI Cable 2.0 Male to Maleatribut:
- Bandwidth (Gbps): 18
- Resolution: 4K60Hz
- Vention Kabel HDMI 2.1 Male to Male BraidedDeskripsi:Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080Patribut:
- Color: Blue
- Interface: HDMI 2.1-A Male
- Connector Process: Gold-Plated
- Resolution: 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
- Material Shielding: Aluminium Foil+Metal Braid+GND
- Casing Material: Aluminium Alloy
- Conductor: Silver Ion Plated
- Material Jacket: PVC & Cotton Braided
- UGREEN HDMI CableDeskripsi:Kabel HDMi 2.0 to Micro HDMi 4K 60Hz Ugreen HD127 Merupakan kabel HDMi dari Ugreen yang 24K Gold Plated Connector untuk menghasilkan transmisi yang lebih stabil serta bebas karat.atribut:
- Length (m): 2
- Cable Type: Rubber
- Color: Black
- Compatibility: Share Screen, Universal Compatibility, Micro HDMi port, HDMi Port
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x Micro HDMi to HDMi 4K 60Hz Ugreen HD127
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- Ainex HDMI CableDeskripsi:A high-speed HDMI cable that supports Ethernet.atribut:
- Cable Length (m): 1
- Color: Black
- Connector Shape: HDMI (Type A 19 pin) Male - HDMI (Type A 19 pin) Male
- Conversion Type: Male - Male
- Function: ARC compatible/HEC compatible/3D compatible
- HDMI Standard: High speed
- Plug: Gold plate
- Supported Resolution: 4K2K (4096 x 2160 dots)
- Type of Cable: Standard
- Henkan Meijin HDMI Conversion CableDeskripsi:This is a cable that outputs video from an HDMI device to a microHDMI device. It is convenient when connecting to a microHDMI-equipped device with an existing HDMI cable.- The product is a consumer product for the domestic market.
- UGREEN HDMI Cableatribut:
- Length (m): 1.5
- Bandwidth (Gbps): 48
- Cable Type: Braided
- Color: Black
- Resolution (K): 8 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.1 port to HDMI port HDMI
- Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080Patribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- Vention Kabel HDMI Male to Male Performance Seriesatribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
Daftar Harga hdmi kabel Terbaru June 2026
| Choetech HDMI Cable | Rp98.900 |
| Vention Kabel HDMI 2.1 Male to Male Premium 8K 4K High Speed HDR | Rp64.900 |
| HORIC HDMI Cable | Rp169.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Visero HDMI Cable | Rp15.900 |
| ELECOM HDMI Cable | Rp499.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector | Rp37.900 |
| Vention Kabel HDMI Engineering Industrial for Long Span Structure | Rp44.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K Performance Series | Rp37.900 |
| UGREEN HDMI Cable | Rp119.900 |
Data diperbarui pada 16/06/2026 (Harga belum termasuk PPN)