NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type

Sebelum PPN:
Rp12.999.900 - Rp19.999.900
Spesifikasi
Hub Length (mm)100
Hub db (mm)160
Hub s1 (mm)22.1
Maximum Shaft Hole Diameter d (mm)phi 90
Number of Grooves4
Pilot Hole Diameter d (mm)48
Rim Width (mm)77.9
Rim h (mm)26(0~+3)
Shape Drawing Number10Z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a top-quality pulley that exceeds the JIS standard (JIS B 1855-1978) for material, processing precision, and balance precision.
The tolerance for imbalance on the outer circumference is guaranteed to be 0.1% of the pulley mass.
The surface is treated with electrochemical coating, which has a high rust-preventing effect and a beautiful finish.
Integrated production from casting to machining and surface treatment. We pursue high-mix, low-volume production and short delivery times to the utmost.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait